Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Nominal Diameter (mm) Type Thickness (mm) Purpose 2014 TRUSCO Published Page TRUSCO Part Number Inner Diameter (mm) Mass (g/pack) Outer Diameter (mm) Mass (g/piece) Maximum Hole Diameter (mm) Operating temperature Limits Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (mm) Type Thickness (mm) Purpose 2014 TRUSCO Published Page TRUSCO Part Number Inner Diameter (mm) Mass (g/pack) Outer Diameter (mm) Mass (g/piece) Maximum Hole Diameter (mm) Operating temperature Limits Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- No interference - Head bolt seal Flange seal. 1-1643 310-1193 15.5 32 23.0 3.2 16.0 -25 to 100deg C   1Bag(10PC) 1 SWS 14-23 37114542 18.99 SGD
Shipped after 2018-04-23
4 There is interference - Head bolt seal Flange seal. 1-1643 310-1274 3.8 7 11.3 0.7 4.5 -25 to 100deg C *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SWS 4-11 37114707 11.99 SGD
Shipped after 2018-04-27
3 There is interference - Head bolt seal Flange seal. 1-1643 310-1258 2.8 6 10.3 0.6 3.5 -25 to 100deg C *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SWS 3-10 37114664 11.99 SGD
Shipped after 2018-04-27
6 There is interference - Head bolt seal Flange seal. 1-1643 310-1321 5.8 9 13.3 0.9 6.5 -25 to 100deg C *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SWS 6-13 37114804 13.99 SGD
Shipped after 2018-04-27
8 No interference - Head bolt seal Flange seal. 1-1643 310-1339 9.0 8 14.0 0.8 8.5 -25 to 100deg C   1Bag(10PC) 1 SWS 8-14 37114822 12.99 SGD
Shipped after 2018-04-23
- No interference - Head bolt seal Flange seal. 1-1643 310-1207 17.5 31 26.0 3.1 18.0 -25 to 100deg C   1Bag(10PC) 1 SWS 16-26 37114567 20.99 SGD
Shipped after 2018-04-23
- No interference - Head bolt seal Flange seal. 1-1643 310-1215 18.5 36 27.0 3.6 20.0 -25 to 100deg C   1Bag(10PC) 1 SWS 18-27 37114585 20.99 SGD
Shipped after 2018-04-23
24 No interference - Head bolt seal Flange seal. 1-1643 310-1240 26.0 83 38.0 8.3 26.0 -25 to 100deg C *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SWS 24-38 37114646 33.99 SGD
Shipped after 2018-04-27
5 There is interference - Head bolt seal Flange seal. 1-1643 310-1291 4.8 8 12.3 0.8 5.5 -25 to 100deg C *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SWS 5-12 37114743 12.99 SGD
Shipped after 2018-04-27
20 No interference - Head bolt seal Flange seal. 1-1643 310-1223 22.0 75 32.0 7.5 23.0 -25 to 100deg C   1Bag(10PC) 1 SWS 20-32 37114603 27.99 SGD
Shipped after 2018-04-23
3 No interference - Head bolt seal Flange seal. 1-1643 310-1266 3.1 1 6.4 0.1 3.4 -25 to 100deg C   1Bag(10PC) 1 SWS 3-6.4 37114682 10.99 SGD
Shipped after 2018-04-23
- There is interference - Head bolt seal Flange seal. 1-1643 310-1177 9.8 - 18.3 1.5 10.5 -25 to 100deg C *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SWS 10-18 37114506 16.99 SGD
Shipped after 2018-04-23
22 No interference - Head bolt seal Flange seal. 1-1643 310-1231 24.0 69 35.0 6.9 25.0 -25 to 100deg C *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SWS 22-35 37114621 34.99 SGD
Shipped after 2018-04-27
4 No interference 1 Head bolt seal. Flange seal. 1-1643 310-1282 4.3 3 9 0.3 4.5 -25 to 100deg C *[No return] You cannot return this product. For details, see FAQ. 1Bag(10PC) 1 SWS 4-9 37114725 10.99 SGD
Shipped after 2018-04-23
5 No interference 1 Head bolt seal. Flange seal. 1-1643 310-1304 5.5 2 9 0.2 5.5 -25 to 100deg C   1Bag(10PC) 1 SWS 5-9 37114761 10.99 SGD
Shipped after 2018-04-23
12 No interference 2 Head bolt seal. Flange seal. 1-1643 310-1185 13.5 28 21 2.8 14 -25 to 100deg C   1Bag(10PC) 1 SWS 12-21 37114524 18.99 SGD
Shipped after 2018-04-23
- - - Head bolt seal Flange seal. - - - 3 - - - -   1Bag(10PC) 1 SWS 6-10 37114786 10.99 SGD
Shipped after 2018-04-23
10 No interference 1.6 Head bolt seal. Flange seal. 1-1643 310-1169 11 13 17 1.3 11 -25 to 100deg C   1Bag(10PC) 1 SWS 10-17 37114481 13.99 SGD
Shipped after 2018-04-23
8 There is interference 1.3 Head bolt seal. Flange seal. 1-1643 310-1347 7.8 13 16.3 1.3 8.5 -25 to 100deg C   1Bag(10PC) 1 SWS 8-16 37114847 12.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
like water off a duck's back
5
From Japan
On 2018-02-20 14:59:16
I will be sorry as soon as I received the parts of this hand because it would be a problem if I lost it.
This review is about item#37114481.
Repair of underwater pump
5
From Japan
On 2016-12-05 14:30:02
It is used for oil injection port of underwater pump etc, but when I bought genuine parts of the manufacturer it costs me a shipping fee, so I did it. It is hard to find an appropriate size from among general-purpose parts, but it is not cheap because it is cheap.
This review is about item#37114506.
Grease leak from bolt through hole
4
From Japan
On 2016-11-18 15:17:22
The gap between the through hole and the bolt was large, the grease was leaking, but it was improved by using the seal washer. If possible, I think that workability has improved if there is a seal washer for M18.
This review is about item#37114567.

Related Products