Buy more than* S$200* and get FREE SHIPPING

Foam Urethane Sheet

3.00 (10)
Hardness (N)
107.9+/-22.6
Density (kg/m3)
22
File Cut Roughness
-
Operating temperature Limits
-20 - 70 deg C
Color
Ash
Width (mm)
1000
Length (mm)
1000
Material
Urethane
...see all>
Product Options
ADD TO CART
Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
440 20 219-2144 1Sheet 1 ECS20 37117297 43.99 SGD
In stock
220 10 219-2136 1Sheet 1 ECS10 37117272 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 4
2 star 1
1 star 2
Review Rating: 3.00
10 Customer Reviews
The reviews are automatic translation.
Product buffer
3
From Japan
On 2018-03-27 10:49:48
The cushioning property and thickness were sufficient, but there was discoloration due to scorch on the corner of the product, and it had to be cut off and used. Delivery speed is satisfactory.
This review is about item#63401092.
Used to close the gap at the back of the door closet
5
From Japan
On 2016-12-26 17:08:34
I thought about how to cut the urethane sponge after thinking about variously in order to close the gap of the place not reachable, but the thickness and softness were perfect finish just right.
This review is about item#37117297.
For feet
2
From Japan
On 2016-12-19 18:29:08
It was quite different from what I thought as a result of judging by photography.
This review is about item#37117272.
Organization of tool storage shelves
1
From Japan
On 2016-10-25 14:44:27
It seemed to be long-term inventory, and the edge of the gray sheet was yellowing. Although it is dirty to use, I will not purchase it twice.
This review is about item#37117272.
Child 2 Bed Bet Base
5
From Japan
On 2015-08-17 08:15:52
The feeling of use is preeminent and good. The price is fairly good.
This review is about item#37117272.
Cushioning material
1
From Japan
On 2014-12-21 11:59:02
Like the sunburn, the peripheral part was discolored.
This review is about item#37117272.
Use for storage shelf, tool management tool in tool cart
3
From Japan
On 2014-07-03 08:56:51
I was imagining a rigid urethane, but changed the way of use and used it for the corresponding part
This review is about item#37117272.
Cushion, cushioning material
3
From Japan
On 2014-02-17 14:40:17
It is softer than imagined and impact resistance is not good. Since it has a size, it is used for anti-slip and earthquake resistance of the platform.
This review is about item#37117272.
Repair of car seat cushion
3
From Japan
On 2013-08-28 03:12:37
For car seat cushion repair, flexible urethane foam 1) This part number ECS 10 (10 mm thick), 2) part no. F 2 - 10, 3) Part Number ESD - 10 I hesitated to choose from among them but purchased this product. Although it is slightly softer, it is predicted that there is no problem for repairing cushions with little fetal. I think that it is too soft for big ones. Although the specifications in 1) to 3) are described in apparent density, there is no mention of hardness (xx Newton etc.). I want you to select product specifications that can be selected with specifications.
This review is about item#37117272.
As a cushioning material
4
From Japan
On 2013-01-27 22:57:00
It is unclear by net shopping such as material and hardness and it was uneasy until actually touching the product but we are satisfied except that it is softer than expected. There is no problem to use on the side, but since it is soft at the bottom, you need to make it a little harder or double. Because it is rounded and delivered, it is hard to process a little as the shape is attached. Although I think that it is difficult, it is good to have a cut-out or thicker than 20 mm.
This review is about item#37117297.

Related Products