Buy more than* S$200* and get FREE SHIPPING

Foam Urethane Sheet

4.50 (2)
Density (kg/m3)
30
Color
Black
Width (mm)
1000
Length (mm)
1000
Material
Urethane
...see all>
Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page File Cut Roughness Operating temperature Limits Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page File Cut Roughness Operating temperature Limits Weight (g) Thickness (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
219-2225 1-1647 Small -20 to 70deg C 600 - 1Sheet 1 MF20-20 37117455 109.99 SGD
Shipped after 2018-04-23
219-2217 - Small -20 - 70 deg C 300 10 1Sheet 1 MF20-10 37117437 51.99 SGD
Shipped after 2018-04-23
219-2195 - Large -20 - 70 deg C 300 10 1Sheet 1 MF13-10 37117394 55.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Computer assembly
5
From Japan
On 2017-05-18 15:19:37
Used as a filter for personal computer fan. You can cut it to your preferred size and use it, so the fan's air volume does not drop so much.
This review is about item#37117394.
Used as a prefilter for tractor radiator fins.
4
From Japan
On 2016-11-25 19:21:33
The sale shape of the product is 1000 × 1000 mm, which is quite extra. If possible we think that we could purchase with moderate size and moderate amount if you could sell it even with a size of 500 x 500 mm.
This review is about item#37117394.

Related Products