Buy more than* S$200* and get FREE SHIPPING

Foamed Polyethylene Sheet

3.85 (13)
Density (kg/m3)
65
Width (mm)
1000
Length (mm)
1000
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Operating temperature Limits Weight (g) Color Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Operating temperature Limits Weight (g) Color Thickness (mm) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- -20 - 70 deg C 650 Black 10 Expanded polyethylene (PE Light) 219-2390 1Sheet 1 A8-101BK 37117552 48.99 SGD
In stock
- -20 - 70 deg C 975 Black 15 Expanded polyethylene (PE Light) 219-2403 1Sheet 1 A8-151BK 37117631 70.99 SGD
In stock
- -20 - 70 deg C 975 Blue 15 Expanded polyethylene (PE Light) 219-2462 1Sheet 1 A8-151BL 37117656 70.99 SGD
In stock
- -20 - 70 deg C 325 Ash 5 Expanded polyethylene (PE Light) 219-2322 1Sheet 1 A8-051GR 37117516 26.99 SGD
In stock
- -20 - 70 deg C 325 Black 5 Expanded polyethylene (PE Light) 219-2381 1Sheet 1 A8-051BK 37117473 29.99 SGD
In stock
- -20 - 70 deg C 325 Blue 5 Expanded polyethylene (PE Light) 219-2411 1Sheet 1 A8-051BL 37117491 31.99 SGD
In stock
- -20 - 70 deg C 325 White 5 Expanded polyethylene (PE Light) 219-2357 1Sheet 1 A8-051WH 37117534 27.99 SGD
In stock
- -20 - 70 deg C 650 Ash 10 Expanded polyethylene (PE Light) 219-2331 1Sheet 1 A8-101GR 37117595 48.99 SGD
In stock
- -20 - 70 deg C 650 White 10 Expanded polyethylene (PE Light) 219-2365 1Sheet 1 A8-101WH 37117613 48.99 SGD
In stock
- -20 - 70 deg C 650 Blue 10 Expanded polyethylene (PE Light) 219-2438 1Sheet 1 A8-101BL 37117577 52.99 SGD
In stock
1-1649 -20 to 70deg C 975 White - Foamed polyethylene (PE Light) 219-2373 1Sheet 1 A8-151WH 37117692 65.99 SGD
In stock
1-1649 -20 to 70deg C 975 Gray - Foamed polyethylene (PE Light) 219-2349 1Sheet 1 A8-151GR 37117674 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 3
2 star 0
1 star 2
Review Rating: 3.85
13 Customer Reviews
The reviews are automatic translation.
I use it as a material of the work.
5
From Japan
On 2018-01-04 20:51:11
While delivering it spread, I put it between the folded state of the cardboard box and arrived cleanly. The use is now, but the first smell was tight. I did not smell in about a week.
This review is about item#37117473.
To block only the vents between the columns in the winter
4
From Japan
On 2016-11-15 08:18:25
We cut out the dimensions and cut it with a cutter, but it was almost patchy for this application. It seems exactly good both thickness and strength. It was awfully difficult if you could order in 10 cm increments like 110 x 100 with a slightly difficult point that the size was 100 x 100.
This review is about item#37117613.
As cushioning material
1
From Japan
On 2016-10-13 11:25:43
There were also several reviews on the packaging method, and although it was improved for a while, this time again it has been packed and rolled up and arrived. I have a habit, and I can not use it immediately, so I am in trouble. Since it is satisfied with the product itself, it is a drastic improvement hope of packing instructions.
This review is about item#37117577.
Tools partition, organized
5
From Japan
On 2016-04-21 21:14:44
I use it as a tool partition. Very useful.
This review is about item#37117473.
For storage of tools
3
From Japan
On 2016-03-17 15:13:23
Hardness and processability are just right for the purpose of use for the product itself. However, I think that it is better to consider the packaging method as it is in other reviews. I purchased 5 mm and 10 mm, but 5 mm is not packed without rolling and there is no habit and no problem. 10 mm is packed in a roll and can not be taken out because of warpage. I think thoroughly notifying the packing method should be unified.
This review is about item#37117516.
Camera moistureproof box underlay
3
From Japan
On 2015-07-01 15:25:01
Because it's a bit stiff, its intended use is limited.
This review is about item#37117491.
Used as a packaging material for goods
5
From Japan
On 2014-12-13 21:14:58
There was a case that the product packing method was bad in the past review and the crease was not corrected, but it was sent in a flat state and it was being improved. I think that I will buy again if I have a satisfaction and opportunity for both price and handling of goods.
This review is about item#37117473.
Parking lots Partial tension on concrete wall
5
From Japan
On 2014-10-13 14:45:48
Block fence on one side Retention wall opposite block fence Vertical parking lot, if you do not park your bike close enough to the block fence for the convenience of the area, people can not go back and forth, so to prevent bite scratches, thin polyethylene I pasted the sheet with a hot gun and anchor the block. It is handy as it is hard to be affected by light without passing through water.
This review is about item#37117473.
cushion
5
From Japan
On 2014-04-01 13:15:08
In the previous review, because it was rounded and delivered, it was said that it was habitual and was not used, but this time it has been sent in a flat state, there was no problem.
This review is about item#37117577.
Top secret matter
5
From Japan
On 2014-03-30 13:12:30
Since the degree of restoration when pressurizing is still low, we expect products with more restoration degree.
This review is about item#37117491.

Related Products