Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Ball Knob

5.00 (1)
2014 TRUSCO Published Page
1-1696
Specification
No metal core type
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Screw Dimension C Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Screw Dimension C Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminumalloy 329-2223 M5x0.80 18 9.1 20 10 1PC 1 TAB-20 37290425 17.99 SGD
Shipped after 2018-06-27
Aluminum alloy 329-2258 M10x1.50 37 18.0 40 85 1PC 1 TAB-40 37290452 50.99 SGD
Shipped after 2018-06-25
Aluminum alloy 329-2240 M8x1.25 29 14.5 32 45 1PC 1 TAB-32 37290443 34.99 SGD
Shipped after 2018-06-25
Aluminum alloy 329-2215 M4x0.70 15 7.2 16 5 1PC 1 TAB-16 37290416 18.99 SGD
Shipped after 2018-06-25
Aluminum alloy 329-2231 M6x1.00 22 11.0 25 20 1PC 1 TAB-25 37290434 25.99 SGD
Shipped after 2018-06-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Experimental equipment
5
From Japan
On 2016-11-22 14:38:10
It was a thing as I imagined. I am satisfied with fitting for M10.
This review is about item#37290452.

Related Products