Buy more than* S$200* and get FREE SHIPPING

Oil pot window round type

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Outer Diameter (mm)
65
Mounting Hole Diameter (phi mm)
58.5
Heat-Resistant Temperature (deg C)
100
Weight (g)
346
Thickness (mm)
12.5
TRUSCO Part Number
102-8774
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 HM-VD 37122425 20.99 SGD
In stock
ADD TO CART

Related Products