Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bolt Kit for Chain

5.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Screw Length (mm) Dimensions D (mm) Screw Diameter Dimensions A (mm) Weight (g) Dimension L1 (mm) Overall Length (mm) Dimension d (mm) TRUSCO Part Number Material (nuts) Dimensions L (mm) Specification Material (bolt) Type Screw Diameter M Dimension W (mm) 2014 TRUSCO Published Page Dimension L2 (mm) Allowable Load (N) Dimensions C (mm) Chain No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Screw Length (mm) Dimensions D (mm) Screw Diameter Dimensions A (mm) Weight (g) Dimension L1 (mm) Overall Length (mm) Dimension d (mm) TRUSCO Part Number Material (nuts) Dimensions L (mm) Specification Material (bolt) Type Screw Diameter M Dimension W (mm) 2014 TRUSCO Published Page Dimension L2 (mm) Allowable Load (N) Dimensions C (mm) Chain No. Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4.5 - 10 - 15 15 30 - 3.7 - Steel 45 - S45C triiron coating HRC33 to 39 Left-hand thread M6x1 7.4 - 27 2000 10.5 35 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-35-L 75853093 9.99 SGD
Shipped after 2018-06-28
9 - 21 - 30 127 60 - 6 - Steel 90 - S45C triiron coating HRC33 to 39 Left-hand thread M12x1.75 17.8 - 55 9500 19.5 60 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-60-L 75853154 18.99 SGD
Shipped after 2018-06-28
- 74 - M16x2.00 - 288 - 120 - 330-8111 - - Single-ended, right screw type - - - - 1-1614 - 17400 - 80   1PC 1 CBS1-80 37124735 20.99 SGD
Shipped after 2018-06-27
- 92 - M20x2.50 - 650 - 150 - 330-8057 - - Single-ended, right screw type - - - - 1-1614 - 26400 - 100   1PC 1 CBS1-100 37124613 29.99 SGD
In stock
12 - 27 - 40 288 80 - 8 - Steel 120 - S45C triiron coating HRC33 to 39 Left-hand thread M16x2 22.6 - 74 17400 26 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-80-L 75853172 29.99 SGD
Shipped after 2018-06-28
6 - 14 - 20 37 40 - 4 - Steel 60 - S45C triiron coating HRC33 to 39 Left-hand thread M8x1.25 11.2 - 36 4100 13 40 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-40-L 75853111 11.99 SGD
In stock
- 23 - M5x0.80 - 6 - 35 - 330-8065 - - Single-ended, right screw type - - - - 1-1614 - 950 - 25   1PC 1 CBS1-25 37124631 5.99 SGD
In stock
7.5 - 17 - 25 72 50 - 5.2 - Steel 75 - S45C triiron coating HRC33 to 39 Left-hand thread M10x1.5 13.8 - 45 6500 16.5 50 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-50-L 75853136 17.99 SGD
Shipped after 2018-06-28
15 - 33 - 50 650 100 - 9.6 - Steel 150 - S45C triiron coating HRC33 to 39 Left-hand thread M20x2.5 27.5 - 92 26400 32 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-100-L 75853057 40.99 SGD
Shipped after 2018-06-28
3 - 7 - 10 6 25 - 2.4 - Steel 35 - S45C triiron coating HRC33 to 39 Left-hand thread M5x0.8 4.8 - 23 950 6.5 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-25-L 75853075 8.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - Single-ended, right screw type - - - - - - - - -   1PC 1 CBS1-60 37124717 12.99 SGD
In stock
4.5 - 10 - 15 15 30 - 3.7 - Stainless steel 45 - SUS304 Right-hand thread M6x1 7.4 - 27 1100 10.5 35   1PC 1 CBS1-35-SUS 75853102 15.99 SGD
In stock
12 - 27 - 40 288 80 - 8 - Stainless steel 120 - SUS304 Right-hand thread M16x2 22.6 - 74 9700 26 80 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-80-SUS 75853181 60.99 SGD
Shipped after 2018-06-28
7.5 - 17 - 25 72 50 - 5.2 - Stainless steel 75 - SUS304 Right-hand thread M10x1.5 13.8 - 45 3600 16.5 50   1PC 1 CBS1-50-SUS 75853145 26.99 SGD
In stock
9 - 21 - 30 127 60 - 6 - Stainless steel 90 - SUS304 Right-hand thread M12x1.75 17.8 - 55 5300 19.5 60   1PC 1 CBS1-60-SUS 75853163 34.99 SGD
In stock
3 - 7 - 10 6 25 - 2.4 - Stainless steel 35 - SUS304 Right-hand thread M5x0.8 4.8 - 23 530 6.5 25 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-25-SUS 75853084 15.99 SGD
Shipped after 2018-06-28
15 - 33 - 50 650 100 - 9.6 - Stainless steel 150 - SUS304 Right-hand thread M20x2.5 27.5 - 92 14700 32 100 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS1-100-SUS 75853066 93.99 SGD
Shipped after 2018-06-28
6 - 14 - 20 37 40 - 4 - Stainless steel 60 - SUS304 Right-hand thread M8x1.25 11.2 - 36 2200 13 40   1PC 1 CBS1-40-SUS 75853127 17.99 SGD
In stock
- 27 - M6x1.00 - 15 - 45 - 330-8073 - - Single-ended, right screw type - - - - 1-1614 - 2000 - 35   1PC 1 CBS1-35 37124656 5.99 SGD
In stock
- 36 - M8x1.25 - 37 - 60 - 330-8081 - - Single-ended, right screw type - - - - - - 4100 - 40   1PC 1 CBS1-40 37124674 6.99 SGD
In stock
- 45 - M10x1.50 - 72 - 75 - 330-8090 - - Single-ended, right screw type - - - - - - 6500 - 50   1PC 1 CBS1-50 37124692 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of the chain
5
From Japan
On 2014-06-03 14:31:56
It is small in size and easy to handle.
This review is about item#37124631.

Related Products