Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Chain Bolt

Purpose
Connection of the chain. Adjustment of chain extension.
...see all>
Product Options
ADD TO CART
Specification Dimension W (mm) Material (nuts) Dimension L2 (mm) Material (bolt) Dimensions C (mm) Allowable Load (N) Dimensions B (mm) Chain No. Dimensions D (mm) Hardness HRC Dimensions A (mm) Screw Length (mm) Dimension L1 (mm) Screw Diameter Dimension d (mm) Weight (g) Dimensions L (mm) Overall Length (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Dimension W (mm) Material (nuts) Dimension L2 (mm) Material (bolt) Dimensions C (mm) Allowable Load (N) Dimensions B (mm) Chain No. Dimensions D (mm) Hardness HRC Dimensions A (mm) Screw Length (mm) Dimension L1 (mm) Screw Diameter Dimension d (mm) Weight (g) Dimensions L (mm) Overall Length (mm) Type TRUSCO Part Number 2014 TRUSCO Published Page Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Right-hand thread - Steel - S45C - 4100 - 40 - 33 to 39 - 65 - M10x1.5 - 56 - 90 - 332-6471 1-1614   1PC 1 CBS2-40 37124814 9.99 SGD
In stock
Left-hand thread 27.5 Steel 163 S45C 32 26400 15 100 33 33 to 39 50 163 172 M24x3 9.6 955 222 222 Left-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-100-L 75852917 63.99 SGD
Shipped after 2018-06-22
Left-hand thread 22.6 Steel 132 S45C 26 17400 12 80 27 33 to 39 40 132 140 M20x2.5 8 472 180 180 Left-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-80-L 75853032 41.99 SGD
Shipped after 2018-06-22
Left-hand thread 4.8 Steel 35 S45C 6.5 950 3 25 7 33 to 39 10 35 38 M6x1 2.4 10 48 48 Left-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-25-L 75852935 12.99 SGD
Shipped after 2018-06-22
Right-hand thread - Steel - S45C - 6500 - 50 - 33 to 39 - 81 - M12x1.75 - 110 - 112 - 332-6489 1-1614   1PC 1 CBS2-50 37124832 14.99 SGD
In stock
Left-hand thread 11.2 Steel 65 S45C 13 4100 6 40 14 33 to 39 20 65 70 M10x1.5 4 56 90 90 Left-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-40-L 75852971 14.99 SGD
Shipped after 2018-06-22
Left-hand thread 17.8 Steel 100 S45C 19.5 9500 9 60 21 33 to 39 30 100 106 M16x2 6 224 136 136 Left-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-60-L 75853014 28.99 SGD
Shipped after 2018-06-22
Right-hand thread - Steel - S45C - 2000 - 35 - 33 to 39 - 50 - M8x1.25 - 27 - 69 - 332-6462 1-1614   1PC 1 CBS2-35 37124796 8.99 SGD
In stock
Right-hand thread 4.8 Stainless steel 35 SUS304 6.5 530 3 25 7 - 10 35 38 M6x1 2.4 10 48 48 Right-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-25-SUS 75852944 18.99 SGD
Shipped after 2018-06-22
Right-hand thread 13.8 Stainless steel 81 SUS304 16.5 3600 7.5 50 17 - 25 81 87 M12x1.75 5.2 110 112 112 Right-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-50-SUS 75853005 38.99 SGD
Shipped after 2018-06-22
Right-hand thread 22.6 Stainless steel 132 SUS304 26 9700 12 80 27 - 40 132 140 M20x2.5 8 472 180 180 Right-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-80-SUS 75853041 83.99 SGD
Shipped after 2018-06-22
Right-hand thread 17.8 Stainless steel 100 SUS304 19.5 5300 9 60 21 - 30 100 106 M16x2 6 224 136 136 Right-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-60-SUS 75853023 54.99 SGD
Shipped after 2018-06-22
Right-hand thread 27.5 Stainless steel 163 SUS304 32 14700 15 100 33 - 50 163 172 M24x3 9.6 955 222 222 Right-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-100-SUS 75852926 129.99 SGD
Shipped after 2018-06-22
Right-hand thread 7.4 Stainless steel 50 SUS304 10.5 1100 4.5 35 10 - 15 50 54 M8x1.25 3.7 27 69 69 Right-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-35-SUS 75852962 22.99 SGD
Shipped after 2018-06-22
Right-hand thread 11.2 Stainless steel 65 SUS304 13 2200 6 40 14 - 20 65 70 M10x1.5 4 56 90 90 Right-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-40-SUS 75852987 27.99 SGD
Shipped after 2018-06-22
Left-hand thread 7.4 Steel 50 S45C 10.5 2000 4.5 35 10 33 to 39 15 50 54 M8x1.25 3.7 27 69 69 Left-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-35-L 75852953 14.99 SGD
Shipped after 2018-06-22
Left-hand thread 13.8 Steel 81 S45C 16.5 6500 7.5 50 17 33 to 39 25 81 87 M12x1.75 5.2 110 112 112 Left-hand thread - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 CBS2-50-L 75852996 22.99 SGD
Shipped after 2018-06-22
Right-hand thread - Steel - S45C - 26400 - 100 - 33 to 39 - 163 - M24x3 - 955 - 222 - 332-6446 1-1614   1PC 1 CBS2-100 37124753 50.99 SGD
In stock
Right-hand thread - Steel - S45C - 950 - 25 - 33 to 39 - 35 - M6x1 - 10 - 48 - 332-6454 1-1614   1PC 1 CBS2-25 37124771 9.99 SGD
In stock
Right-hand thread - Steel - S45C - 9500 - 60 - 33 to 39 - 100 - M16x2 - 224 - 136 - 332-6497 1-1614   1PC 1 CBS2-60 37124857 21.99 SGD
In stock
Right-hand thread - Steel - S45C - 17400 - 80 - 33 to 39 - 132 - M20x2.5 - 472 - 180 - 332-6501 1-1614   1PC 1 CBS2-80 37124875 35.99 SGD
In stock
ADD TO CART

Related Products