Buy more than* S$200* and get FREE SHIPPING

Knob Star Orange Type A 10pcs

5.00 (2)
Caution
Hexagon head bolt not included. Please purchase separately.
...see all>
Product Options
ADD TO CART
Dimension S (mm) Dimensions A (mm) Material Mass (g/piece) TRUSCO Part Number Compatible Bolt Diameter Dimensions k (mm) Cap Color Heat-Resistant Temperature (deg C) Dimension h (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension S (mm) Dimensions A (mm) Material Mass (g/piece) TRUSCO Part Number Compatible Bolt Diameter Dimensions k (mm) Cap Color Heat-Resistant Temperature (deg C) Dimension h (mm) Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21.8 6(+/-0.25) [Knob] 66 nylon, [cap] 66 nylon - 336-6171 M10 23.2 Orange 75 17.3 47 1Bag(10PC) 1 A-M10 37129041 12.99 SGD
Shipped after 2018-05-01
18.2 4.5(+/-0.25) [Knob]66nylon,[cap]66nylon 9 336-6197 M8 19 Orange 75 14.5 42 1Bag(10PC) 1 A-M8 37129084 8.99 SGD
Shipped after 2018-04-23
- - - - - - - - - - - 1Bag(10PC) 1 A-M6 37129066 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When you want to make a big knob
5
From Japan
On 2017-12-18 20:00:46
It is a repeat item I have asked many times. I want a different color of the lid of the orange.
This review is about item#37129066.
RAM mount knob change
5
From Japan
On 2015-06-18 22:25:35
If the bosom is unexpected, good, if you remain gloved, I'd like you to sell one from this one that this A type is easier to use, if there is a monotaro brand.
This review is about item#37129066.

Related Products