Buy more than* S$200* and get FREE SHIPPING

Ceramics Centering Bar

4.00 (1)
Appropriate Rotation Speed Range (min-1)
450 to 600
Repeat Accuracy
+/- 2microm
Hardness HRC (Cutting Part)
Shank: 58 degree
Gauge Head Diameter (phi mm)
10
Shank Diameter (phi mm)
10 (center section 19)
Weight (g)
60
Overall Length (mm)
80
Material
Shank: SKS / feeler: zirconia
TRUSCO Part Number
239-8133
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CEZ-10 37125313 149.90 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
We are manufacturing molds. In that case set to machine and use
4
From Japan
On 2014-06-24 15:17:40
Purchase on the Internet can be done smoothly, and the delivery is quick. We are considering continued use as it is very convenient
This review is about item#37125313.

Related Products