Buy more than* S$200* and get FREE SHIPPING

Flanged Idle Sprockets

5.00 (7)
Type
Ball bearing integrally molded
Color
Black
Material
Pulley: Polyamide resin (glass fiber reinforced), Bearing: Steel
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Dimension F (mm) Outer Diameter O.D. (mm) Bearing Compatible Shaft Weight (g) Dimensions FD (mm) TRUSCO Part Number Width A (mm) Dimension E (phi mm) Dimensions H (phi mm) Dimension G(mm) Inner Diameter B (mm) Dimensions J (mm) Dimensions C (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Dimension F (mm) Outer Diameter O.D. (mm) Bearing Compatible Shaft Weight (g) Dimensions FD (mm) TRUSCO Part Number Width A (mm) Dimension E (phi mm) Dimensions H (phi mm) Dimension G(mm) Inner Diameter B (mm) Dimensions J (mm) Dimensions C (mm) Dimensions D (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1625 4.5 49.5 6202ZZ PID1511 type 90 60.0 332-7761 24.0 32 41 5 - 30.0 35 11 1PC 1 FIP2550 36913055 19.99 SGD
In stock
1-1625 5 65 6204ZZx2 PID2050 (included) 720 85.0 332-7817 60.0 44 55 4 20 70.0 47 52 1PC 1 FIP6065 37125557 84.99 SGD
Shipped after 2018-02-22
1-1625 3 74 6202ZZ PID1511 type 120 84.5 332-7752 19.0 32 66 4 - 24.5 35 11 1PC 1 FIP2075 37125471 18.99 SGD
In stock
1-1625 12 60 6204ZZx2 PID2028 320 70.0 332-7809 54.0 43 52 4 20 60.0 47 28 1PC 1 FIP5560 36913064 28.99 SGD
In stock
1-1625 15 80 6204ZZx2 PID2050 (included) 1050 100.0 332-7825 80.0 44 70 5 20 92.0 47 52 1PC 1 FIP8080 37125575 109.99 SGD
Shipped after 2018-02-22
1-1625 2.5 30 608ZZ PID0807 25 35 332-7701 10.5 20 25 1.5 8 15 22 7 1PC 1 FIP1130 37125374 10.99 SGD
In stock
1-1625 5 65 6202ZZ PID1511type 110 75 332-7744 19.5 33 53 2 15 24.5 35 11 1PC 1 FIP2065 37125453 14.99 SGD
Shipped after 2018-02-22
1-1625 5 55 6202ZZ PID1511type 90 65 332-7736 19.5 33 47 2 15 25 35 11 1PC 1 FIP2055 37125435 11.99 SGD
In stock
1-1625 4 49.5 6202ZZx2 PID1522 130 60 332-7779 29 32 41 2 15 34.5 35 22 1PC 1 FIP3050 37125496 20.99 SGD
In stock
- 5 44.5 6202ZZ PID1511 type 70 55 332-7728 19 32 39 2 15 24.5 35 11 1PC 1 FIP2045 37125417 10.99 SGD
In stock
1-1625 5 75 6202ZZx2 PID1522 140 85 332-7787 27 33 65 1 15 34.5 35 22 1PC 1 FIP3075 37125514 21.99 SGD
In stock
1-1625 10 49.5 6202ZZx2 PID1522 180 60 332-7795 44 32 41 3.5 15 49 35 22 1PC 1 FIP4550 37125532 21.99 SGD
In stock
- 1.5 25 606ZZ PID0606 20 30 332-7698 7.5 15 20 1.5 6 12 17 6 1PC 1 FIP0825 37125356 9.99 SGD
In stock
- 4.5 35 6000ZZ PID1008 type 30 40 332-7710 14.5 24 30 1.5 10 20 26 8 1PC 1 FIP1535 37125392 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Cargo handling work
5
From Japan
On 2017-12-02 17:06:01
Although it is not original use, put it in a long shackle and use it as a small lightweight pulley. The type with the inside diameter of 6 mm is exactly good for the track rope of 9 mm, practical strength is sufficient and it turns very smoothly. Originally I wanted a wide type of U-groove, but it was either expensive or difficult to obtain, so I bought this cheap, but there was not any problem in practical use.
This review is about item#37125356.
Used in the aero bike belt tensioner pulley
5
From Japan
On 2017-02-09 14:55:56
Although I was looking for various things elsewhere, the same thing was found in a monotail but it was able to be used.
This review is about item#37125392.
Repair of farm equipment
5
From Japan
On 2015-02-01 08:44:50
In order to revive the crawler truck which was not used for a long time and was considerably sore, we exchanged bad parts and used it as a clutch tension pulley. The price is also cheap enough. I also used it for other agricultural machinery, I bought repeat.
This review is about item#37125435.
As a belt idler
5
From Japan
On 2013-11-13 13:34:12
Sliding was also good, so I am saved. It may be unavoidable because the main unit price is high, but I am happy if it is a bit cheaper.
This review is about item#37125356.
Farm equipment
5
From Japan
On 2013-10-29 20:54:59
It was used as a tension pulley for agricultural machinery. It is stronger making than I thought, the sound is quiet and lightly turning. The price was reasonable, I think that I was glad I could buy it.
This review is about item#37125514.
Used as a tension pulley for farm equipment.
5
From Japan
On 2013-10-12 21:51:17
It was a solid product and very satisfactory product.
This review is about item#37125417.
Agricultural machinery parts
5
From Japan
On 2012-10-11 20:54:26
It was sturdier than I thought.
This review is about item#37125417.

Related Products