Buy more than* S$200* and get FREE SHIPPING

Plastic Ball Knobs

5.00 (2)
Specification
No metal core type
...see all>
Product Options
ADD TO CART
Outer Diameter (mm) Screw Dimension C Dimension A (mm phi) Dimension B (phi mm) Heat-Resistant Temperature (deg C) Dimensions D (mm) Weight (g) Color Material 2014 TRUSCO Published Page TRUSCO Part Number Effective Screw Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outer Diameter (mm) Screw Dimension C Dimension A (mm phi) Dimension B (phi mm) Heat-Resistant Temperature (deg C) Dimensions D (mm) Weight (g) Color Material 2014 TRUSCO Published Page TRUSCO Part Number Effective Screw Depth (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
32 M8x1.25 32 30 70 20 20 Black ABS resin 1-1695 337-4050 14 1PC 1 P-TPB32-8BK 37290592 3.99 SGD
In stock
- - - - - - - - - - - - 1PC 1 P-TPB40-10R 37290687 4.99 SGD
In stock
20 M5x0.8 20 19 70 5 5 Black ABSresin 1-1695 337-4017 10 1PC 1 P-TPB20-5BK 37290547 2.99 SGD
In stock
40 M10x1.5 40 38 70 40 40 Black ABSresin 1-1695 337-4076 20 1PC 1 P-TPB40-10BK 37290601 4.99 SGD
In stock
40 M12x1.75 40 38 70 40 40 Black ABSresin 1-1695 337-4084 20 1PC 1 P-TPB40-12BK 37290617 4.99 SGD
In stock
20 M5x0.8 20 19 70 5 5 Red ABS resin 1-1695 337-4092 - 1PC 1 P-TPB20-5R 37290626 3.99 SGD
In stock
32 M10x1.5 32 30 70 20 20 Red ABS resin 1-1695 337-4149 20 1PC 1 P-TPB32-10R 37290662 6.99 SGD
In stock
20 M6x1 20 19 70 5 5 Red ABS resin 1-1695 337-4106 - 1PC 1 P-TPB20-6R 37290635 3.99 SGD
In stock
32 M8x1.25 32 30 70 20 20 Red ABS resin 1-1695 337-4131 - 1PC 1 P-TPB32-8R 37290671 4.99 SGD
In stock
40 M12x1.75 40 38 70 40 40 Red ABS resin 1-1695 337-4165 20 1PC 1 P-TPB40-12R 37290696 4.99 SGD
In stock
20 M6x1 20 19 70 5 5 Black ABS resin 1-1695 337-4025 - 1PC 1 P-TPB20-6BK 37290556 5.99 SGD
In stock
25 M6x1 25 24 70 10 10 Red ABS resin 1-1695 337-4114 - 1PC 1 P-TPB25-6R 37290644 2.99 SGD
In stock
25 M8x1.25 25 24 70 10 10 Red ABS resin 1-1695 337-4122 - 1PC 1 P-TPB25-8R 37290653 2.99 SGD
In stock
25 M6x1 25 24 70 10 10 Black ABS resin 1-1695 337-4033 - 1PC 1 P-TPB25-6BK 37290565 2.99 SGD
In stock
32 M10x1.5 32 30 70 20 20 Black ABS resin 1-1695 337-4068 20 1PC 1 P-TPB32-10BK 37290583 3.99 SGD
In stock
25 M8x1.25 25 24 70 10 10 Black ABS resin 1-1695 337-4041 - 1PC 1 P-TPB25-8BK 37290574 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
On occasion
5
From Japan
On 2018-02-05 21:54:36
The handle of the tool used at work broke due to aged deterioration. Although genuine parts also ended production, they were at a loss, but if you bought this one of near size, it matches brilliantly! I am very satisfied.
This review is about item#37290583.
A handful of sander 's replacement file bars.
5
From Japan
On 2014-10-31 13:47:41
Because it is plastic, it was easy to match even if the diameter did not fit somewhat.
This review is about item#37290574.

Related Products