Buy more than* S$200* and get FREE SHIPPING

Plastic Ball Knob

4.20 (5)
2014 TRUSCO Published Page
1-1696
Heat-Resistant Temperature (deg C)
70
Specification
With metal core type
...see all>
Product Options
ADD TO CART
Screw Dimension C Dimension A (mm phi) Dimensions B (mm) Dimensions D (mm) Weight (g) Color TRUSCO Part Number Effective Screw Depth (mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Screw Dimension C Dimension A (mm phi) Dimensions B (mm) Dimensions D (mm) Weight (g) Color TRUSCO Part Number Effective Screw Depth (mm) Outer Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8x1.25 25 24 12 15 Red 337-4289 - 25 1PC 1 P-TPC25-8R 37290811 4.99 SGD
In stock
M6x1 25 24 10 15 Red 337-4271 - 25 1PC 1 P-TPC25-6R 37290802 4.99 SGD
In stock
M5x0.8 20 19 8 7 Red 337-4254 8 20 1PC 1 P-TPC20-5R 37290784 4.99 SGD
In stock
M6x1 20 19 10 7 Black 337-4181 10 20 1PC 1 P-TPC20-6BK 37290714 4.99 SGD
In stock
M10x1.5 32 30 12 30 Black 337-4220 15 32 1PC 1 P-TPC32-10BK 37290741 6.99 SGD
In stock
M8x1.25 25 24 12 15 Black 337-4203 12 25 1PC 1 P-TPC25-8BK 37290732 4.99 SGD
In stock
M5x0.8 20 19 8 7 Black 337-4173 8 20 1PC 1 P-TPC20-5BK 37290705 4.99 SGD
In stock
M8x1.25 32 30 15 25 Red 337-4297 12 32 1PC 1 P-TPC32-8R 37290836 6.99 SGD
In stock
M6x1 25 24 10 15 Black 337-4190 10 25 1PC 1 P-TPC25-6BK 37290723 4.99 SGD
In stock
M8x1.25 32 30 15 25 Black 337-4211 12 32 1PC 1 P-TPC32-8BK 37290757 6.99 SGD
In stock
M10x1.5 40 38 15 50 Black 337-4238 15 40 1PC 1 P-TPC40-10BK 37290766 7.99 SGD
In stock
M10x1.5 40 38 15 50 Red 337-4319 15 40 1PC 1 P-TPC40-10R 37290845 7.99 SGD
In stock
M10x1.5 32 30 12 30 Red 337-4301 15 32 1PC 1 P-TPC32-10R 37290827 6.99 SGD
In stock
M12x1.75 40 38 18 55 Red 337-4327 18 40 1PC 1 P-TPC40-12R 37290854 7.99 SGD
In stock
M12x1.75 40 38 18 55 Black 337-4246 18 40 1PC 1 P-TPC40-12BK 37290775 7.99 SGD
In stock
M6x1 20 19 10 7 Red 337-4262 10 20 1PC 1 P-TPC20-6R 37290793 4.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
During drill maintenance
5
From Japan
On 2018-04-07 15:29:33
I have used it for many years, because the handle part of the drill machine has been removed and it got lost. It was able to be used without problems.
This review is about item#37290775.
bike
1
From Japan
On 2017-08-24 16:02:48
The boundary between the main body and the metal part was white plastic and turned out different from the picture. I am very sorry just because I was looking for black objects.
This review is about item#37290732.
Exchange
5
From Japan
On 2016-06-07 14:51:31
It was saved by very quick dispatch.
This review is about item#37290723.
Car navigation system
5
From Japan
On 2015-10-16 23:27:44
I broke the bracket to attach Jupiter 's car navigation system to the handle of the motorcycle and griped balls on bolts of 6 m and 8 m.
This review is about item#37290723.
Private use
5
From Japan
On 2015-08-03 14:46:47
Satisfied with price and kind
This review is about item#37290775.

Related Products