Buy more than* S$200* and get FREE SHIPPING

Aluminum Frame

4.14 (7)
Purpose
For light load structures, machine safety covers. Sound isolation covers. Frame of machine LCD cleaning equipment, etc.
2014 TRUSCO Published Page
1-1744
Bolt Dimensions
4mm
Height (mm)
20
Width (mm)
20
...see all>
Product Options
ADD TO CART
Weight (kg) Cross-sectional Area (mm2) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Cross-sectional Area (mm2) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.3 184.4 600 175-9442 1PC 1 YF-2020-4-600 37126957 7.99 SGD
Shipped after 2018-02-26
0.9 184.4 1800 175-9485 1PC 1 YF-2020-4-1800 37126896 23.99 SGD
Shipped after 2018-02-26
0.15 184.4 300 175-9426 1PC 1 YF-2020-4-300 37126914 4.99 SGD
Shipped after 2018-02-26
0.22 184.4 450 175-9434 1PC 1 YF-2020-4-450 37126932 5.99 SGD
Shipped after 2018-02-26
0.45 184.4 900 175-9451 1PC 1 YF-2020-4-900 37126975 11.99 SGD
Shipped after 2018-02-26
- 184.40 1200 175-9469 1PC 1 YF-2020-4-1200 37126871 15.99 SGD
Shipped after 2018-02-27
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 4.14
7 Customer Reviews
The reviews are automatic translation.
Frame of small equipment
4
From Japan
On 2017-12-06 14:30:00
Although not limited to this product, the product number seal is hard to peel off! Is it a strategy to sell "label peel spray"?
This review is about item#37126957.
Industrial machine parts
5
From Japan
On 2017-05-24 10:09:59
There is also no insanity by elaborate making. Because it is a stable product, use this when you need it again.
This review is about item#37126896.
Parts storage box
1
From Japan
On 2017-03-11 21:12:48
I would like the seal of the bar code to be delivered after peeling off, or to improve things that are a little more peelable. It takes time to peel off the seal cleanly and it is very unpleasant. The goods themselves have no problem.
Frame for 3D printer
5
From Japan
On 2016-03-24 15:34:50
Good cost performance. There are no complaints if the size is aligned in increments of 40 mm or 20 mm.
This review is about item#37126932.
PC frame
5
From Japan
On 2015-08-14 17:58:40
Used as fixing frame for PC base. Satisfied because it is inexpensive and strength as it is.
This review is about item#37126914.
For 3D printer frame
5
From Japan
On 2015-08-14 17:55:04
Purchased for 3D printer frame. The price is attractive above all, but the strength of the product is impeccable. You can create a more complicated structure at the same cost as using other products. Since CAD data can also be obtained with the manufacturer's HP, I am happy that the design and molding of parts are easy. It is a miso that can also design a structure that makes use of the side line. I am glad that you have a short size of -40 mm for the core lineup.
This review is about item#37126957.
hobby
4
From Japan
On 2013-11-03 21:59:45
It was good in strength and size, very convenient for cost reasons. However, it is a shame that the seal is difficult to peel off and there is no post-insertion nut in the monotail
This review is about item#37126914.

Related Products