Buy more than* S$200* and get FREE SHIPPING

Aluminum Frame

3.00 (1)
Purpose
For light load structures, machine safety covers. Sound isolation covers. Frame of machine LCD cleaning equipment, etc.
2014 TRUSCO Published Page
1-1744
Cross-sectional Area (mm2)
329.86
Bolt Dimensions
4mm
Height (mm)
40
Width (mm)
20
Material
Aluminum
...see all
Product Options
ADD TO CART
Weight (kg) Surface Processing Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Surface Processing Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.4 Alumitetreatment 450 175-9523 1PC 1 YF-2040-4-450 37127036 10.81 SGD
Shipped after 2017-05-29
- Alumite treatment 600 175-9531 1PC 1 YF-2040-4-600 37127054 14.32 SGD
In stock
- Alumite treatment 1200 175-9558 1PC 1 YF-2040-4-1200 37126993 29.15 SGD
Shipped after 2017-05-29
- Alumite treatment 300 175-9515 1PC 1 YF-2040-4-300 37127011 8.39 SGD
In stock
- Alumite treatment 900 175-9540 1PC 1 YF-2040-4-900 37127072 21.65 SGD
Shipped after 2017-05-29
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Trial production
3
From Japan
On 2011-12-10 15:22:00
There was no problem in terms of use, but I ordered 450 mm but only 420 mm.
This review is about item#37127036.

Related Products