Buy more than* S$200* and get FREE SHIPPING

Aluminum Frame 3030 Type

5.00 (3)
Purpose
For medium load structures, machine safety covers. Sound isolation covers. Frame machine LCD cleaning equipment etc.
Cross-sectional Area (mm2)
416.90
Bolt Dimensions
6mm
Surface Processing
Alumite processing
Height (mm)
30
Width (mm)
30
Material
Aluminum
...see all>
Product Options
ADD TO CART
Weight (kg) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.32 1200 175-9647 1PC 1 YF-3030-6-1200 37127097 -
Discontinued
[x]
0.33 300 175-9604 1PC 1 YF-3030-6-300 37127115 7.99 SGD
In stock
0.5 450 175-9612 1PC 1 YF-3030-6-450 37127133 10.99 SGD
In stock
0.66 600 175-9621 1PC 1 YF-3030-6-600 37127151 14.99 SGD
In stock
0.99 900 175-9639 1PC 1 YF-3030-6-900 37127176 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Work platform legs
5
From Japan
On 2018-05-29 13:59:22
The price is affordable, firm and solid, and the cost is reasonable so I am very satisfied
This review is about item#37127176.
Small band saw, as a fence for jig saw
5
From Japan
On 2017-05-10 18:24:54
Since there is a groove into which the nut of M6 enters, the position per fence can be freely adjusted, so even if there is a difference in the dimensions of the table, it can be freely adjusted. Strength is also very strong, inexpensive and good product.
This review is about item#37127151.
Self-made circular saw fence for table saw, grooved cutter fence
5
From Japan
On 2017-03-23 18:24:14
There is no bending and it is possible to adjust the hit to a free position and it is extremely easy to use.
This review is about item#37127151.

Related Products