Buy more than* S$200* and get FREE SHIPPING

Aluminum Frame

3.67 (3)
Cross-sectional Area (mm2)
708.40
Bolt Dimensions
6mm
Height (mm)
60
Width (mm)
30
...see all>
Product Options
ADD TO CART
Weight (kg) Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Surface Processing Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.56 300 177-6614 1 1848 1-1746 Alumite treatment Aluminum 1PC 1 YF-3060-6-300 37127212 13.99 SGD
Shipped after 2018-01-22
0.85 450 177-6622 1 1848 1-1746 Alumite treatment Aluminum 1PC 1 YF-3060-6-450 37127237 20.99 SGD
Shipped after 2018-01-22
2.26 1200 177-6673 - - - - 1pc 1 YF-3060-6-1200 37127194 48.99 SGD
Shipped after 2018-01-23
1.13 600 177-6631 - - - - 1pc 1 YF-3060-6-600 37127255 24.99 SGD
Shipped after 2018-01-23
1.69 900 177-6665 - - - - 1pc 1 YF-3060-6-900 37127273 119.99 SGD
Shipped after 2018-01-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.67
3 Customer Reviews
The reviews are automatic translation.
Prototype 3D printer
1
From Japan
On 2015-01-07 09:00:03
There was a terrible dent. Because it is a prototype, we do not exchange it, but it is a problem level if customer delivered. What is it like dropping commodity value? ★ Suggestions I think that it will be fine if you sell the B class product which will come out by any means, on a separate frame after watching thoroughly by inscribing the class B for trial production and verification. There are places that are required even for end materials and those with poor appearance.
This review is about item#37127255.
Frame making
5
From Japan
On 2014-10-16 22:34:19
We are satisfied with the product, but a delay has been contacted every time we place an order a few times. In the shipping-related column I think that it is unavoidable how to be late like every time while there is notation next day.
This review is about item#37127212.
Fabrication of jigs
5
From Japan
On 2013-02-21 10:02:49
Until now, we welded with angles, making jigs and gantries. This time, we made the frame and the basic part of the jig for the first time in this frame. I could use with confidence, firmly with angle piece etc. for fixing 90 degrees. The best advantage I think is "ease of dimensional change". In the past, every time there was a change, I was doing additional work ....
This review is about item#37127237.

Related Products