Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Frame

5.00 (2)
Cross-sectional Area (mm2)
747.02
Bolt Dimensions
8mm
Height (mm)
40
Width (mm)
40
...see all>
Product Options
ADD TO CART
Surface Processing Material Weight (kg) Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Surface Processing Material Weight (kg) Length (mm) TRUSCO Part Number 2015 Trusco Published Pages 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Alumite treatment Aluminum 0.6 300 177-6720 1 1850 1-1748 1PC 1 YF-4040-8-300 37127316 15.99 SGD
In stock
- - 2.42 1200 177-6762 - - 1pc 1 YF-4040-8-1200 37127291 51.99 SGD
In stock
- - 0.91 450 177-6738 - - 1pc 1 YF-4040-8-450 37127334 19.99 SGD
In stock
- - 1.21 600 177-6746 - - 1pc 1 YF-4040-8-600 37127352 26.99 SGD
Shipped after 2018-06-25
- - 1.81 900 177-6754 - - 1pc 1 YF-4040-8-900 37127377 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a base of homebrew woodworking lathes
5
From Japan
On 2017-11-19 17:45:29
It is used as the base of homebrew woodworking lathe. It is thick and rigidity is quite high so it can withstand use enough. Usable products.
This review is about item#37127377.
Machine tool frame
5
From Japan
On 2014-06-13 14:19:08
It is highly accurate and rich in flexibility. However, considering the force in the diagonal direction, the frame becomes thicker than necessary. I think that there is also a breast material.
This review is about item#37127316.

Related Products