Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

End Cap

4.33 (3)
Purpose
Yamato aluminum frame cap
Height (mm)
5
...see all>
Product Options
ADD TO CART
Material TRUSCO Part Number Compatible 2014 TRUSCO Published Page Depth (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material TRUSCO Part Number Compatible 2014 TRUSCO Published Page Depth (mm) Weight (g) Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Resin (PPS) 177-7581 YF2040-4 1-1749 40 2.55 20 1PC 1 YEC-2040 37127605 2.99 SGD
Shipped after 2018-06-25
Resin (PPS) 177-7637 YF4080-8 1-1749 80 8.40 40 1PC 1 YEC-4080 37127684 8.99 SGD
Shipped after 2018-06-25
Resin (PPS) 177-7611 YF6060-6 1-1749 60 9.50 60 1PC 1 YEC-6060 37127702 7.99 SGD
Shipped after 2018-06-25
Resin(PPS) 177-7572 YF2020-4 - 20 1.50 20 1PC 1 YEC-2020 37127587 2.99 SGD
Shipped after 2018-06-25
Resin(PPS) 177-7599 YF3030-6 - 30 3.50 30 1PC 1 YEC-3030 37127623 3.99 SGD
Shipped after 2018-06-25
Resin(PPS) 177-7602 YF3060-6 - 60 6.00 30 1PC 1 YEC-3060 37127641 5.99 SGD
Shipped after 2018-06-25
Resin(PPS) 177-7629 YF4040-8 - 40 5.26 40 1PC 1 YEC-4040 37127666 4.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Attach to the end of the aluminum frame.
3
From Japan
On 2016-02-08 17:56:38
Even if it is attached, it comes off immediately.
This review is about item#37127587.
Personal computer rack
5
From Japan
On 2015-05-26 20:08:57
You can cheap.
This review is about item#37127623.
As the foot of the aluminum frame
5
From Japan
On 2012-09-26 11:24:55
I thought that it could be used for 3030 aluminum frame of Osaka soul, and tried purchasing. As a result, I felt a little tender, but it was perfect.
This review is about item#37127623.

Related Products