Buy more than* S$200* and get FREE SHIPPING

Color LDPE Cap

3.00 (1)
2014 TRUSCO Published Page
1-2165
Color
Blue
Material
LDPE
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Mass (g /package) TRUSCO Part Number Compatible Bolt (Metric thread) Male Screw Size Female Screw Size Compatible Nut Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Mass (g /package) TRUSCO Part Number Compatible Bolt (Metric thread) Male Screw Size Female Screw Size Compatible Nut Dimensions C (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
13.2 13.21 13.49 15.37 13.5 70 253-8997 M16 Fit / M16, 5/8 inch Fit / M18 M18 15.4 1Pack(100Sheet) 1 CC01800 37128384 12.99 SGD
In stock
15.6 15.62 15.88 17.53 15.9 94 253-9004 M18 Fit / M18, PT3 / 8 inch Fit / M20 M20 17.5 1Pack(100Sheet) 1 CC02200 37128402 13.99 SGD
In stock
19.2 19.15 15.88 22.05 15.9 127 253-9021 M22 Fit / 7/8 inches, PT1 / 2 inches, - M24 22.1 1Pack(100Sheet) 1 CC02900 37128427 14.99 SGD
In stock
11.9 11.89 12.7 14.1 12.7 58 253-8989 M14 Fit / M14, PT1 / 4 インチ Fit / M16, 5/8 inch, PT3 / 8 インチ M16 14.1 1Pack(100Sheet) 1 CC01600 37128366 12.99 SGD
In stock
17.4 17.42 15.88 19.74 15.9 102 253-9012 M20 Fit / M20 Fit / M22, 7/8 inch M22 20 1Pack(100Sheet) 1 CC02700 37128226 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
As a cap to automotive parts
3
From Japan
On 2014-02-21 19:55:45
The size of the item description and the size of the product are quite different. Dimension A is 15 mm and dimension B is 13 mm. Other sizes seem to be large in general. I bought all kinds because the price is cheap so I was able to respond to some extent. The material is good with just good hardness.
This review is about item#37128366.

Related Products