Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Bolt Diameter Compatible Nut Dimensions D (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Bolt Diameter Compatible Nut Dimensions D (mm) Material TRUSCO Part Number 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M12 M12 18.8 LD polyethylene 253-9233 - 1Pack(100PC) 1 FC12725 37128542 41.99 SGD
Shipped after 2018-01-22
M16 M16 23.8 L.D. polyethylene 253-9241 1-2166 1Pack(100PC) 1 FC12727 37128253 45.99 SGD
Shipped after 2018-01-22
M8 M8 12.8 L.D Polyethylene 253-9217 - 1Pack(100PC) 1 FC12723 37128244 25.99 SGD
Shipped after 2018-01-22
M5 M5 7.9 L.D Polyethylene 253-9195 - 1Pack(100PC) 1 FC12924 37128262 11.99 SGD
Shipped after 2018-01-22
M6 M6 9.8 L.D Polyethylene 253-9209 - 1Pack(100PC) 1 FC12722 37128506 13.99 SGD
Shipped after 2018-01-22
M10 M10 16.8 L.D Polyethylene 253-9225 - 1Pack(100PC) 1 FC12724 37128524 28.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Securing the safety of the bolt nut
5
From Japan
On 2017-06-19 08:26:06
Used as a cover for the interior of ships and the liner of the bolts of the fittings On the ship where the ceiling is low, I will end up hitting my head With this you can prevent unexpected accidents. It is good to say that Cospa is good as saying that it contains 100 pieces.
This review is about item#37128262.
Improve safety
5
From Japan
On 2017-05-25 14:51:25
Before purchasing for M8 (13mm nut), it is cheap so this time M6 and M5 are also concerned with runner marks at the time of order molding, but it is cheap for 100 pieces, so it will be repeat when it gets lost. It is a product I want you to put out even in a monotaro brand.
This review is about item#37128506.
Improve safety
5
From Japan
On 2017-05-07 03:17:17
It is for 13mm nut and M8 bolt. Notation is difficult to understand, please also mention corresponding nuts Because it is 100 pieces selling, COSPA is good.
This review is about item#37128244.
Bolt of the play props hidden
5
From Japan
On 2017-03-01 22:33:01
The size is also inconspicuous, it is hard to come off and meets the requirements and there is no problem. I am satisfied. I would like to have other colors if possible.
This review is about item#37128506.
Use it instead of the cap nut on the head of the anchor bolt
2
From Japan
On 2014-03-11 19:13:39
Because nut size did not match, we used adhesion together. I'd like some more variation in color, such as gray or black. It is recommended because the price is cheaper than using the cap nut.
This review is about item#37128524.
For installing / removing parts of nursing care bath
3
From Japan
On 2011-10-25 14:30:52
It is soft to the metal that can be squeezed by hand
This review is about item#37128244.

Related Products