Buy more than* S$200* and get FREE SHIPPING

Square End Caps

5.00 (3)
2014 TRUSCO Published Page
1-2166
...see all>
Product Options
ADD TO CART
Mass (g /package) Dimensions A Compatible Size Dimensions B (mm) Weight (g) Material TRUSCO Part Number Compatible Size (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g /package) Dimensions A Compatible Size Dimensions B (mm) Weight (g) Material TRUSCO Part Number Compatible Size (mm) Dimensions A (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
228 20x20mm 20x20 1.0 to 1.5 228 LDpolyethylene(PE) 253-9764 - - 1Pack(100PC) 1 PI11743 37128603 45.99 SGD
In stock
- - - 1.5 to 2.0 - LDpolyethylene(PE) 364-6271 40x40 40x40 1Bag(20PC) 1 PI12002 39446662 29.99 SGD
In stock
275 1-1/4x1-1/4inch 1-1/4x1-1/4 1.6 to 1.2 275 LDpolyethylene(PE) 253-9756 - - 1Pack(50PC) 1 PI11593 37128585 41.99 SGD
In stock
302 3/4"x3/4"inch 3/4x3/4 1.6 to 1.2 302 L.D. polyethylene (PE) 253-9748 - - 1Pack(100PC) 1 PI10873 37128567 51.99 SGD
In stock
180 5/8x5/8inch 5/8x5/8 1.6 to 1.2 180 L.D. polyethylene (PE) 253-9781 - - 1Pack(100PC) 1 PI12003 37128621 41.99 SGD
Shipped after 2018-05-24
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
On the cap of the steel pipe pillar of the field production fence
5
From Japan
On 2018-02-07 17:31:12
Because it was not in the home center, it is convenient (* ^ _ ^ *) here.
This review is about item#39446662.
Mecra lid, foot of the chair
5
From Japan
On 2017-08-09 14:44:31
I think that it is good to have a little more about color as well. I think that if you have a hard head with a cap, you can use it in a variety of ways.
This review is about item#37128585.
Product processing
5
From Japan
On 2015-10-05 15:13:46
I am satisfied about usability. However, I think that the price has jumped considerably since I started purchasing this product. It is painful that the price has been changed casually.
This review is about item#37128603.

Related Products