Buy more than* S$200* and get FREE SHIPPING

Washer assembled bolt (trivalent chromate , trimmer type)

3.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions k (mm) Dimensions s (mm) Dimension T (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions e (mm) Designation Screw d TRUSCO Part Number Dimension Z (mm) Mass (g/pack) Dimensions dk (mm) Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimensions s (mm) Dimension T (mm) Dimension D2 (mm) Dimension D1 (mm) Dimensions e (mm) Designation Screw d TRUSCO Part Number Dimension Z (mm) Mass (g/pack) Dimensions dk (mm) Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 19 2.3 20.5 26 21.10 12 300-2501 2 199.2 18 M12x50 1pack(3pc) 1 B716-1250 37291721 8.99 SGD
In stock
5.5 13 1.6 14.5 18 14.38 8 300-2535 1.2 169.3 12.6 M8x35 1pack(8pc) 1 B716-0835 37291554 8.99 SGD
In stock
7 17 1.6 17.5 22 18.90 10 300-2578 1.5 182.4 16.5 M10x20 1pack(6pc) 1 B716-1020 37291597 8.99 SGD
In stock
7 17 1.6 17.5 22 18.90 10 300-2608 1.5 191.4 16.5 M10x35 1pack(5pc) 1 B716-1035 37291624 8.99 SGD
In stock
8 19 2.3 20.5 26 21.10 12 300-2497 2 189.4 18 M12x45 1pack(3pc) 1 B716-1245 37291712 8.99 SGD
Shipped after 2018-05-25
4 10 1 11.5 13 11.05 6 300-2659 1 155.4 9.8 M6x20 1pack(19pc) 1 B716-0620 37291475 9.99 SGD
In stock
5.5 13 1.6 14.5 18 14.38 8 300-2527 1.2 176.4 12.6 M8x30 1pack(9pc) 1 B716-0830 37291545 8.99 SGD
In stock
7 17 1.6 17.5 22 18.90 10 300-2438 1.5 181.6 16.5 M10x50 1pack(4pc) 1 B716-1050 37291651 8.99 SGD
Shipped after 2018-05-25
8 19 2.3 20.5 26 21.10 12 300-2446 2 136.2 18 M12x20 1pack(3pc) 1 B716-1220 37291667 8.99 SGD
Shipped after 2018-05-25
5.5 13 1.6 14.5 18 14.38 8 300-2683 1.2 149.3 12.6 M8x15 1pack(10pc) 1 B716-0815 37291502 9.99 SGD
In stock
7 17 1.6 17.5 22 18.90 10 300-2420 1.5 173.0 16.5 M10x45 1pack(4pc) 1 B716-1045 37291642 8.99 SGD
In stock
8 19 2.3 20.5 26 21.10 12 300-2489 2 178.6 18 M12x40 1pack(3pc) 1 B716-1240 37291703 8.99 SGD
In stock
8 19 2.3 20.5 26 21.10 12 300-2471 2 167.9 18 M12x35 1pack(3pc) 1 B716-1235 37291694 8.99 SGD
Shipped after 2018-05-25
8 19 2.3 20.5 26 21.10 12 300-2454 2 145.2 18 M12x25 1pack(3pc) 1 B716-1225 37291676 8.99 SGD
Shipped after 2018-05-25
5.5 13 1.6 14.5 18 14.38 8 300-2691 1.2 151.9 12.6 M8x16 1pack(10pc) 1 B716-0816 37291511 10.99 SGD
In stock
5.5 13 1.6 14.5 18 14.38 8 300-2551 1.2 170.1 12.6 M8x45 1pack(7pc) 1 B716-0845 37291572 8.99 SGD
Shipped after 2018-05-25
7 17 1.6 17.5 22 18.90 10 300-2594 1.5 179.0 16.5 M10x30 1pack(5pc) 1 B716-1030 37291615 8.99 SGD
Shipped after 2018-05-25
4 10 1 11.5 13 11.05 6 300-2616 1 129.6 9.8 M6x10 1pack(20pc) 1 B716-0610 37291432 9.99 SGD
Shipped after 2018-05-25
4 10 1 11.5 13 11.05 6 300-2667 1 160.7 9.8 M6x25 1pack(18pc) 1 B716-0625 37291484 12.99 SGD
Shipped after 2018-05-25
4 10 1 11.5 13 11.05 6 300-2675 1 168.6 9.8 M6x30 1pack(17pc) 1 B716-0630 37291493 9.99 SGD
Shipped after 2018-05-25
5.5 13 1.6 14.5 18 14.38 8 300-2543 1.2 181.9 12.6 M8x40 1pack(8pc) 1 B716-0840 37291563 8.99 SGD
Shipped after 2018-05-25
5.5 13 1.6 14.5 18 14.38 8 300-2560 1.2 153.3 12.6 M8x50 1pack(6pc) 1 B716-0850 37291581 8.99 SGD
In stock
7 17 1.6 17.5 22 18.90 10 300-2411 1.5 163.1 16.5 M10x40 1pack(4pc) 1 B716-1040 37291633 8.99 SGD
In stock
8 19 2.3 20.5 26 21.10 12 300-2462 2 156.0 18 M12x30 1pack(3pc) 1 B716-1230 37291685 8.99 SGD
Shipped after 2018-05-25
5.5 13 1.6 14.5 18 14.38 8 300-2705 1.2 164.9 12.6 M8x20 1pack(10pc) 1 B716-0820 37291527 8.99 SGD
In stock
5.5 13 1.6 14.5 18 14.38 8 300-2519 1.2 161.1 12.6 M8x25 1pack(9pc) 1 B716-0825 37291536 8.99 SGD
In stock
4 10 1 11.5 13 11.05 6 300-2632 1 143.6 9.8 M6x15 1pack(20pc) 1 B716-0615 37291457 8.99 SGD
In stock
4 10 1 11.5 13 11.05 6 300-2624 1 142.6 9.8 M6x12 1pack(21pc) 1 B716-0612 37291441 8.99 SGD
In stock
4 10 1 11.5 13 11.05 6 300-2641 1 149.6 9.8 M6x16 1pack(20pc) 1 B716-0616 37291466 8.99 SGD
In stock
7 17 1.6 17.5 22 18.90 10 300-2586 1.5 198.3 16.5 M10x25 1pack(6pc) 1 B716-1025 37291606 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Used for bolts of the rear hub of the monkey
3
From Japan
On 2017-06-25 01:29:27
2 out of 4 dropped out while the rear hub bolt of the monkey was running · · · I purchased m8 × 20 mm because it was not in the screw box. It is safe because it is equivalent to lost bolt. Next time I applied screw lock agent so that it will not come off.
This review is about item#37291527.

Related Products