Buy more than* S$200* and get FREE SHIPPING

Pan Head Screw Thread P-4,Trivalent White

4.25 (4)
Specification
Round washer (small and old JIS type), with spring (P-4)
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Mass (g/pack) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Mass (g/pack) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Pitch Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-2146 76.1 M3 M3x30 0.5 30 300-3019 1Pack(50PC) 1 B751-0330 37291816 12.99 SGD
In stock
1-2146 109.0 M4 M4x30 0.7 30 300-2900 1Pack(39PC) 1 B751-0430 37291904 8.99 SGD
In stock
1-2146 55.6 M4 M4x6 0.7 6 300-3027 1Pack(56PC) 1 B751-0406 37291825 8.99 SGD
In stock
1-2146 130.0 M6 M6x25 1 25 300-2713 1Pack(20PC) 1 B751-0625 37292035 8.99 SGD
Shipped after 2018-02-23
1-2146 124.9 M6 M6x30 1 30 300-2721 1Pack(17PC) 1 B751-0630 37292044 8.99 SGD
Shipped after 2018-02-23
1-2146 129.7 M6 M6x20 1 20 300-2829 1Pack(23PC) 1 B751-0620 37292026 8.99 SGD
Shipped after 2018-02-23
- 55.7 M3 M3x8 0.5 8 300-2942 1Pack(95PC) 1 B751-0308 37291746 8.99 SGD
In stock
- 101.1 M4 M4x12 0.7 12 300-2853 1Pack(70PC) 1 B751-0412 37291852 8.99 SGD
In stock
- 103.9 M4 M4x15 0.7 15 300-2861 1Pack(63PC) 1 B751-0415 37291861 8.99 SGD
In stock
- - - - - - - 1Pack(95PC) 1 B751-0310 37291755 8.99 SGD
In stock
- 52.4 M3 M3x6 0.5 6 300-2934 1Pack(95PC) 1 B751-0306 37291737 8.99 SGD
In stock
1-2146 102.4 M4 M4x20 0.7 20 300-2888 1Pack(53PC) 1 B751-0420 37291886 8.99 SGD
In stock
1-2146 101.6 M4 M4x25 0.7 25 300-2896 1Pack(42PC) 1 B751-0425 37291895 8.99 SGD
In stock
1-2146 117.8 M5 M5x15 0.8 15 300-2748 1Pack(40PC) 1 B751-0515 37291947 8.99 SGD
In stock
1-2146 108.8 M5 M5x10 0.8 10 300-2926 1Pack(46PC) 1 B751-0510 37291922 8.99 SGD
In stock
1-2146 85.8 M4 M4x8 0.7 8 300-2837 1Pack(75PC) 1 B751-0408 37291834 8.99 SGD
In stock
1-2146 93.2 M4 M4x10 0.7 10 300-2845 1Pack(72PC) 1 B751-0410 37291843 8.99 SGD
In stock
1-2146 68.0 M3 M3x12 0.5 12 300-2969 1Pack(91PC) 1 B751-0312 37291764 8.99 SGD
In stock
1-2146 66.1 M3 M3x15 0.5 15 300-2977 1Pack(76PC) 1 B751-0315 37291773 8.99 SGD
In stock
1-2146 68.6 M3 M3x16 0.5 16 300-2985 1Pack(74PC) 1 B751-0316 37291782 9.99 SGD
Shipped after 2018-02-23
1-2146 72.4 M3 M3x20 0.5 20 300-2993 1Pack(66PC) 1 B751-0320 37291791 8.99 SGD
In stock
1-2146 73.3 M3 M3x25 0.5 25 300-3001 1Pack(56PC) 1 B751-0325 37291807 8.99 SGD
Shipped after 2018-02-23
1-2146 108.0 M6 M6x10 1 10 300-2799 1Pack(27PC) 1 B751-0610 37291992 8.99 SGD
Shipped after 2018-02-23
1-2146 111.0 M6 M6x12 1 12 300-2802 1Pack(26PC) 1 B751-0612 37292001 8.99 SGD
In stock
1-2146 104.7 M4 M4x16 0.7 16 300-2870 1Pack(60PC) 1 B751-0416 37291877 8.99 SGD
In stock
1-2146 97.7 M5 M5x8 0.8 8 300-2918 1Pack(46PC) 1 B751-0508 37291913 8.99 SGD
In stock
1-2146 111.5 M5 M5x12 0.8 12 300-2730 1Pack(43PC) 1 B751-0512 37291931 8.99 SGD
In stock
1-2146 119.8 M5 M5x16 0.8 16 300-2756 1Pack(39PC) 1 B751-0516 37291956 8.99 SGD
Shipped after 2018-02-23
1-2146 131.6 M5 M5x20 0.8 20 300-2764 1Pack(37PC) 1 B751-0520 37291965 8.99 SGD
In stock
1-2146 128.9 M5 M5x25 0.8 25 300-2772 1Pack(31PC) 1 B751-0525 37291974 8.99 SGD
In stock
1-2146 123.8 M5 M5x30 0.8 30 300-2781 1Pack(26PC) 1 B751-0530 37291983 8.99 SGD
In stock
1-2146 118.7 M6 M6x15 1 15 300-2811 1Pack(25PC) 1 B751-0615 37292017 8.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Electric wiring
4
From Japan
On 2016-07-29 17:58:45
There is no problem in initial use. Durability in long-term use is unknown.
This review is about item#37291852.
Used for product assembly
5
From Japan
On 2016-02-12 18:07:25
The usage situation is very good.
This review is about item#37291816.
Assembling the control panel
5
From Japan
On 2016-02-05 18:35:25
It was nice to have a small washer because it was hard to get in.
This review is about item#37291852.
Installation of control parts
3
From Japan
On 2015-04-16 17:20:01
It was usable as usual. There is no problem.
This review is about item#37291852.

Related Products