Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
TRUSCO Part Number 2014 TRUSCO Published Page Material Mass (g/pack) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Blade Width (mm) Blade Height (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number 2014 TRUSCO Published Page Material Mass (g/pack) Nominal Designation of Screw Dimensions (Designation d x Length L)(mm) Blade Width (mm) Blade Height (mm) Pitch Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
342-9946 1-2139 Mild steel wire (SWRM8 to 10R) 9.20 M5 M5x12 26 13.8 0.8 12 1Pack(25PC) 1 B39-0512 37292281 13.99 SGD
In stock
342-9962 1-2139 Mild steel wire (SWRM8 to 10R) 10.10 M5 M5x20 26 13.8 0.8 20 1Pack(25PC) 1 B39-0520 37292306 9.99 SGD
In stock
352-3853 1-2139 Mild steel wire (SWRM8 to 10R) 14.60 M6 M6x12 31 17.0 1 12 1Pack(17PC) 1 B39-0612 37292342 10.99 SGD
In stock
352-3918 1-2139 Mild steel wire (SWRM8 to 10R) 24.00 M8 M8x15 36 19.1 1.25 15 1Pack(9PC) 1 B39-0815 37292403 9.99 SGD
In stock
352-3942 1-2139 Mild steel wire (SWRM8 to 10R) 28.80 M8 M8x30 36 19.1 1.25 30 1Pack(8PC) 1 B39-0830 37292437 9.99 SGD
In stock
352-3926 1-2139 Mild steel wire (SWRM8 to 10R) 25.60 M8 M8x20 36 19.1 1.25 20 1Pack(9PC) 1 B39-0820 37292412 9.99 SGD
In stock
352-3870 1-2139 Mild steel wire (SWRM8 to 10R) 15.80 M6 M6x20 31 17.0 1 20 1Pack(16PC) 1 B39-0620 37292367 9.99 SGD
In stock
352-3829 1-2139 Mild steel wire (SWRM8 to 10R) 23.00 M8 M8x12 36 19.1 1.25 12 1Pack(10PC) 1 B39-0812 37292394 9.99 SGD
In stock
352-3446 1-2139 Mild steel wire (SWRM8 to 10R) 10.70 M5 M5x25 26 13.8 0.8 25 1Pack(25PC) 1 B39-0525 37292315 10.99 SGD
In stock
352-3837 1-2139 Mild steel wire (SWRM8 to 10R) 11.20 M5 M5x30 26 13.8 0.8 30 1Pack(23PC) 1 B39-0530 37292324 11.99 SGD
In stock
342-9911 1-2139 Mild steel wire (SWRM8 to 10R) 6.1 M4 M4x25 21 11.8 0.7 25 1Pack(25PC) 1 B39-0425 37292254 9.99 SGD
In stock
342-9954 1-2139 Mild steel wire (SWRM8 to 10R) 9.5 M5 M5x15 26 13.8 0.8 15 1Pack(25PC) 1 B39-0515 37292297 9.99 SGD
In stock
352-3896 1-2139 Mild steel wire (SWRM8 to 10R) 17.4 M6 M6x30 31 17 1 30 1Pack(15PC) 1 B39-0630 37292385 10.99 SGD
In stock
342-9873 - - 4.70 M4 M4x10 21 11.8 0.7 10 1Pack(26PC) 1 B39-0410 37292211 9.99 SGD
In stock
342-9903 - - 5.50 M4 M4x20 21 11.8 0.7 20 1Pack(26PC) 1 B39-0420 37292245 9.99 SGD
In stock
342-9881 - - 4.80 M4 M4x12 21 11.8 0.7 12 1Pack(26PC) 1 B39-0412 37292227 9.99 SGD
In stock
342-9890 - - 5.00 M4 M4x15 21 11.8 0.7 15 1Pack(26PC) 1 B39-0415 37292236 9.99 SGD
In stock
352-3861 1-2139 Mild steel wire (SWRM8 to 10R) 14.90 M6 M6x15 31 17.0 1 15 1Pack(17PC) 1 B39-0615 37292351 9.99 SGD
In stock
352-3934 1-2139 Mild steel wire (SWRM8 to 10R) 27.20 M8 M8x25 36 19.1 1.25 25 1Pack(8PC) 1 B39-0825 37292421 9.99 SGD
In stock
342-9920 1-2139 Mild steel wire (SWRM8 to 10R) 6.6 M4 M4x30 21 11.8 0.7 30 1Pack(25PC) 1 B39-0430 37292263 9.99 SGD
In stock
352-3845 1-2139 Mild steel wire (SWRM8 to 10R) 14.3 M6 M6x10 31 17 1 10 1Pack(17PC) 1 B39-0610 37292333 9.99 SGD
In stock
352-3977 1-2139 Mild steel wire (SWRM8 to 10R) 17 M6 M6x25 31 17 1 25 1Pack(16PC) 1 B39-0625 37292376 10.99 SGD
In stock
342-9938 1-2139 Mild steel wire (SWRM8 to 10R) 8.9 M5 M5x10 26 13.8 0.8 10 1Pack(25PC) 1 B39-0510 37292272 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Set screw for outdoor light
5
From Japan
On 2017-12-07 22:13:23
There was no screw to stop the lights of the garden light purchased by another company, and I bought it as a substitute here. It was perfect and it was saved very much.
This review is about item#37292272.
Positioning of set collar, temporary fixation
4
From Japan
On 2015-07-03 14:47:05
The screw can also be used smoothly and comfortably.
This review is about item#37292211.
Resin type stop
5
From Japan
On 2013-05-07 21:03:22
It is used as it was thought to be used for the mold of the resin.
This review is about item#37292367.

Related Products