Buy more than* S$200* and get FREE SHIPPING

Button Head Bolt

2014 TRUSCO Published Page
1-2129
Specification
SSS standard product (SSS003-1977)
...see all>
Product Options
ADD TO CART
Designation Screw d R Mass (g/pack) Length (mm) TRUSCO Part Number Screw Pitch p (mm) Dimensions da (mm) Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimension h (mm) Dimensions B (mm) Dimensions D (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Designation Screw d R Mass (g/pack) Length (mm) TRUSCO Part Number Screw Pitch p (mm) Dimensions da (mm) Dimensions (Designation d x Length L)(mm) Dimension m (mm) Dimension h (mm) Dimensions B (mm) Dimensions D (mm) Dimension H (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M4 0.20(Min) 35.5 12 300-3167 0.70 4.7(max) M4x12 1.8 0.4 2.5 7.5 2.6 1Pack(25PC) 1 B774-0412 37293602 12.99 SGD
In stock
M5 0.20(Min) 73.4 25 300-3221 0.80 5.7(max) M5x25 2.4 0.5 3.0 9.5 3.4 1Pack(18PC) 1 B774-0525 37293663 11.99 SGD
Shipped after 2018-01-24
M6 0.25(Min) 78.2 15 300-3051 1.00 6.8(max) M6x15 2.8 0.8 4.0 10.5 4.0 1Pack(19PC) 1 B774-0615 37293697 10.99 SGD
In stock
M6 0.25(Min) 66.0 10 300-3035 1.00 6.8(max) M6x10 2.8 0.8 4.0 10.5 4.0 1Pack(20PC) 1 B774-0610 37293672 11.99 SGD
In stock
M6 0.25(Min) 67.0 12 300-3043 1.00 6.8(max) M6x12 2.8 0.8 4.0 10.5 4.0 1Pack(20PC) 1 B774-0612 37293681 10.99 SGD
In stock
M6 0.25(Min) 100.5 30 300-3086 1.00 6.8(max) M6x30 2.8 0.8 4.0 10.5 4.0 1Pack(15PC) 1 B774-0630 37293724 11.99 SGD
In stock
M8 0.40(Min) 106.1 20 300-3108 1.25 9.2(max) M8x20 3.5 0.8 5.0 14.0 5.0 1Pack(11PC) 1 B774-0820 37293742 10.99 SGD
In stock
M5 0.20(Min) 63.0 12 300-3191 0.80 5.7(max) M5x12 2.4 0.5 3.0 9.5 3.4 1Pack(25PC) 1 B774-0512 37293636 11.99 SGD
In stock
M6 0.25(Min) 100.3 25 300-3078 1.00 6.8(max) M6x25 2.8 0.8 4.0 10.5 4.0 1Pack(17PC) 1 B774-0625 37293715 10.99 SGD
In stock
M5 0.20(minimum) 73 20 300-3213 0.8 5.7(maximum) M5x20 2.4 0.5 3 9.5 3.4 1Pack(21PC) 1 B774-0520 37293654 10.99 SGD
Shipped after 2018-01-24
M4 0.20(minimum) 28.5 8 300-3141 0.7 4.7(maximum) M4x8 1.8 0.4 2.5 7.5 2.6 1Pack(25PC) 1 B774-0408 37293584 10.99 SGD
In stock
M4 0.20(Min) 31.5 10 300-3159 0.70 4.7(max) M4x10 1.8 0.4 2.5 7.5 2.6 1Pack(25PC) 1 B774-0410 37293593 11.99 SGD
In stock
M5 0.20(Min) 57.5 10 300-3183 0.80 5.7(max) M5x10 2.4 0.5 3.0 9.5 3.4 1Pack(25PC) 1 B774-0510 37293627 15.99 SGD
Shipped after 2018-01-24
M6 0.25(Min) 95.0 20 300-3060 1.00 6.8(max) M6x20 2.8 0.8 4.0 10.5 4.0 1Pack(19PC) 1 B774-0620 37293706 10.99 SGD
In stock
M8 0.40(Min) 116.2 25 300-3116 1.25 9.2(max) M8x25 3.5 0.8 5.0 14.0 5.0 1Pack(10PC) 1 B774-0825 37293751 10.99 SGD
In stock
M8 0.40(Min) 118.8 30 300-3124 1.25 9.2(max) M8x30 3.5 0.8 5.0 14.0 5.0 1Pack(9PC) 1 B774-0830 37293767 10.99 SGD
In stock
M4 0.20(Min) 25.0 6 300-3132 0.70 4.7(max) M4x6 1.8 0.4 2.5 7.5 2.6 1Pack(25PC) 1 B774-0406 37293575 11.99 SGD
In stock
M4 0.20(Min) 37.7 15 300-3175 0.70 4.7(max) M4x15 1.8 0.4 2.5 7.5 2.6 1Pack(23PC) 1 B774-0415 37293611 11.99 SGD
In stock
M5 0.20(Min) 67.1 15 300-3205 0.80 5.7(max) M5x15 2.4 0.5 3.0 9.5 3.4 1Pack(23PC) 1 B774-0515 37293645 11.99 SGD
In stock
M8 0.40(Min) 89.1 15 300-3094 1.25 9.2(max) M8x15 3.5 0.8 5.0 14.0 5.0 1Pack(11PC) 1 B774-0815 37293733 10.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products