Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions k (mm) Dimensions s (mm) Dimensions e (mm) Dimension t (mm) Material Designation Screw d TRUSCO Part Number Mass (g/pack) Screw Pitch p (mm) Dimensions dk (mm) Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions k (mm) Dimensions s (mm) Dimensions e (mm) Dimension t (mm) Material Designation Screw d TRUSCO Part Number Mass (g/pack) Screw Pitch p (mm) Dimensions dk (mm) Dimensions (Designation d x Length L)(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4 3 3.44 2 Chromium-molybdenumsteel(SCM435) M4 300-4350 76.92 0.7 7 M4x15 1Pack(35PC) 1 B730-0415 37293891 10.99 SGD
In stock
4 3 3.44 2 Chromium-molybdenumsteel(SCM435) M4 300-4341 72.11 0.7 7 M4x12 1Pack(37PC) 1 B730-0412 37293882 10.99 SGD
In stock
3 2.5 2.87 1.3 Chromium-molybdenum steel (SCM435) M3 300-4465 35.17 0.50 5.5 M3x10 1Pack(39PC) 1 B730-0310 37293803 13.99 SGD
In stock
6 5.0 5.72 3.0 Chromium-molybdenum steel (SCM435) M6 300-4147 99.95 1.00 10.0 M6x10 1Pack(23PC) 1 B730-0610 37294083 12.99 SGD
In stock
6 5.0 5.72 3.0 Chromium-molybdenum steel (SCM435) M6 300-4180 126.50 1.00 10.0 M6x25 1Pack(17PC) 1 B730-0625 37294126 12.99 SGD
In stock
3 2.5 2.87 1.3 Chromium-molybdenum steel (SCM435) M3 300-4449 28.54 0.50 5.5 M3x6 1Pack(39PC) 1 B730-0306 37293785 13.99 SGD
In stock
5 4.0 4.58 2.5 Chromium-molybdenum steel (SCM435) M5 300-4252 113.70 0.80 8.5 M5x12 1Pack(34PC) 1 B730-0512 37293995 12.99 SGD
In stock
5 4.0 4.58 2.5 Chromium-molybdenum steel (SCM435) M5 300-4279 115.50 0.80 8.5 M5x20 1Pack(26PC) 1 B730-0520 37294013 12.99 SGD
In stock
8 6.0 6.86 4.0 Chromium-molybdenum steel (SCM435) M8 300-3949 152.80 1.25 13.0 M8x30 1Pack(9PC) 1 B730-0830 37294284 11.99 SGD
In stock
10 8.0 9.15 5.0 Chromium-molybdenum steel (SCM435) M10 300-3884 152.80 1.50 16.0 M10x35 1Pack(5PC) 1 B730-1035 37294424 10.99 SGD
In stock
10 8.0 9.15 5.0 Chromium-molybdenum steel (SCM435) M10 300-3892 165.60 1.50 16.0 M10x40 1Pack(5PC) 1 B730-1040 37294433 10.99 SGD
In stock
3 2.5 2.87 1.3 Chromium-molybdenum steel (SCM435) M3 300-4473 37.50 0.50 5.5 M3x12 1Pack(38PC) 1 B730-0312 37293812 13.99 SGD
In stock
4 3.0 3.44 2.0 Chromium-molybdenum steel (SCM435) M4 300-4520 61.01 0.70 7.0 M4x8 1Pack(37PC) 1 B730-0408 37293864 13.99 SGD
In stock
4 3.0 3.44 2.0 Chromium-molybdenum steel (SCM435) M4 300-4368 83.47 0.70 7.0 M4x20 1Pack(31PC) 1 B730-0420 37293907 12.99 SGD
In stock
5 4.0 4.58 2.5 Chromium-molybdenum steel (SCM435) M5 300-4236 85.88 0.80 8.5 M5x8 1Pack(30PC) 1 B730-0508 37293977 12.99 SGD
In stock
5 4.0 4.58 2.5 Chromium-molybdenum steel (SCM435) M5 300-4244 105.50 0.80 8.5 M5x10 1Pack(34PC) 1 B730-0510 37293986 13.99 SGD
In stock
10 8.0 9.15 5.0 Chromium-molybdenum steel (SCM435) M10 300-3850 154.10 1.50 16.0 M10x20 1Pack(7PC) 1 B730-1020 37294397 10.99 SGD
In stock
3 2.5 2.87 1.3 Chromium-molybdenum steel (SCM435) M3 300-4431 22.00 0.50 5.5 M3x5 1Pack(32PC) 1 B730-0305 37293776 12.99 SGD
In stock
3 2.5 2.87 1.3 Chromium-molybdenum steel (SCM435) M3 300-4457 31.85 0.50 5.5 M3x8 1Pack(39PC) 1 B730-0308 37293794 12.99 SGD
In stock
4 3.0 3.44 2.0 Chromium-molybdenum steel (SCM435) M4 300-4376 86.07 0.70 7.0 M4x25 1Pack(27PC) 1 B730-0425 37293916 12.99 SGD
In stock
5 4.0 4.58 2.5 Chromium-molybdenum steel (SCM435) M5 300-4261 107.50 0.80 8.5 M5x15 1Pack(29PC) 1 B730-0515 37294004 10.99 SGD
In stock
5 4.0 4.58 2.5 Chromium-molybdenum steel (SCM435) M5 300-4287 119.90 0.80 8.5 M5x25 1Pack(23PC) 1 B730-0525 37294022 12.99 SGD
In stock
6 5.0 5.72 3.0 Chromium-molybdenum steel (SCM435) M6 300-4155 103.10 1.00 10.0 M6x12 1Pack(22PC) 1 B730-0612 37294092 15.99 SGD
In stock
6 5.0 5.72 3.0 Chromium-molybdenum steel (SCM435) M6 300-4171 126.60 1.00 10.0 M6x20 1Pack(20PC) 1 B730-0620 37294117 10.99 SGD
In stock
8 6.0 6.86 4.0 Chromium-molybdenum steel (SCM435) M8 300-4121 145.10 1.25 13.0 M8x20 1Pack(11PC) 1 B730-0820 37294266 11.99 SGD
In stock
10 8.0 9.15 5.0 Chromium-molybdenum steel (SCM435) M10 300-3841 130.10 1.50 16.0 M10x15 1Pack(7PC) 1 B730-1015 37294381 10.99 SGD
In stock
10 8.0 9.15 5.0 Chromium-molybdenum steel (SCM435) M10 300-3876 164.70 1.50 16.0 M10x30 1Pack(6PC) 1 B730-1030 37294415 10.99 SGD
In stock
6 5.0 5.72 3.0 Chromium-molybdenum steel (SCM435) M6 300-4198 119.70 1.00 10.0 M6x30 1Pack(14PC) 1 B730-0630 37294135 15.99 SGD
In stock
8 6.0 6.86 4.0 Chromium-molybdenum steel (SCM435) M8 300-3931 150.00 1.25 13.0 M8x25 1Pack(10PC) 1 B730-0825 37294275 11.99 SGD
In stock
3 2.5 2.87 1.3 Chromium-molybdenum steel (SCM435) M3 300-4481 40.31 0.50 5.5 M3x15 1Pack(35PC) 1 B730-0315 37293821 12.99 SGD
In stock
3 2.5 2.87 1.3 Chromium-molybdenum steel (SCM435) M3 300-4490 47.08 0.50 5.5 M3x20 1Pack(33PC) 1 B730-0320 37293837 12.99 SGD
In stock
4 3.0 3.44 2.0 Chromium-molybdenum steel (SCM435) M4 300-4333 66.59 0.70 7.0 M4x10 1Pack(37PC) 1 B730-0410 37293873 13.99 SGD
In stock
8 6.0 6.86 4.0 Chromium-molybdenum steel (SCM435) M8 300-4104 117.70 1.25 13.0 M8x12 1Pack(11PC) 1 B730-0812 37294241 11.99 SGD
In stock
8 6.0 6.86 4.0 Chromium-molybdenum steel (SCM435) M8 300-3957 151.60 1.25 13.0 M8x35 1Pack(8PC) 1 B730-0835 37294293 11.99 SGD
In stock
6 5.0 5.72 3.0 Chromium-molybdenum steel (SCM435) M6 300-4163 112.90 1.00 10.0 M6x15 1Pack(21PC) 1 B730-0615 37294101 10.99 SGD
In stock
8 6.0 6.86 4.0 Chromium-molybdenum steel (SCM435) M8 300-4091 110.70 1.25 13.0 M8x10 1Pack(11PC) 1 B730-0810 37294232 11.99 SGD
In stock
8 6.0 6.86 4.0 Chromium-molybdenum steel (SCM435) M8 300-4112 127.90 1.25 13.0 M8x15 1Pack(11PC) 1 B730-0815 37294257 10.99 SGD
In stock
10 8.0 9.15 5.0 Chromium-molybdenum steel (SCM435) M10 300-3868 147.10 1.50 16.0 M10x25 1Pack(6PC) 1 B730-1025 37294406 10.99 SGD
In stock
ADD TO CART

Related Products