Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hit Universal Anchors Where Iron-3 Hanging 6-Kun

Purpose
Gypsum board
Compatible Screw
3 - 6mm
Maximum Tensile Load (kN)
0.1/0.2(plaster board thickness 9.5 mm per hour: /12.5mm per hour)
Head Size (phi mm)
13
Weight (g)
49
Length (mm)
25
TRUSCO Part Number
355-6395
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(35PC) 1 BA3456PB 37129181 51.99 SGD
In stock
ADD TO CART

Related Products