Buy more than* S$200* and get FREE SHIPPING

Plastic Drywall Anchor

1.00 (1)
Purpose
Gypsum board
2014 TRUSCO Published Page
1-2210
Compatible Screw
3 to 6mm
Maximum Tensile Load (kN)
(/12.5mmTimewhen9.5mmthicknessgypsumboard)0.1/0.2
Head Size (phi mm)
13
Weight (g)
110
Length (mm)
25
TRUSCO Part Number
355-6409
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(65PC) 1 BA3456VPB 37129206 90.53 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Electrical fixation
1
From Japan
On 2015-07-14 14:47:31
I want you to disclose the usable board material in detail. It was not all-purpose and eventually was not used at the site.
This review is about item#37129206.

Related Products