Buy more than* S$200* and get FREE SHIPPING

Board Anchor Kabe Lock, 200pcs, WAKAI

5.00 (1)
Compatible Screw
4mm
Maximum Tensile Load (kN)
(Time / 12.5mm 9.8mm thickness when gypsum board) 0.2/0.3
Head Size (phi mm)
14
Weight (g/pc)
5
Length (mm)
27
TRUSCO Part Number
311-2187
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(200PC) 1 LT425PB 37129407 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
It contains a lot.
5
From Japan
On 2017-01-17 13:10:18
I purchased dozens of wall mounting work and purchased. 5-6 pieces entered is expensive, but this product is good in COSPA.
This review is about item#37129407.

Related Products