Buy more than* S$200* and get FREE SHIPPING

Turn Nut, Sheet Metal Binder

4.80 (5)
Compatible Board Thickness (mm)
0.5 to 3.0
Finishing Material
Zinc die-casting
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Nut Overall Length (mm) Compatible Screw Destructive Torque (Nm) Pilot Hole Diameter (phi mm) Weight (g) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Nut Overall Length (mm) Compatible Screw Destructive Torque (Nm) Pilot Hole Diameter (phi mm) Weight (g) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 14 M4 4.9 8.2 3.2 17.5 311-2403 1Box(100PC) 1 TN4 37417633 65.99 SGD
In stock
- 19 M6 9.8 10.2 5.5 23 311-2420 1Box(100PC) 1 TN6 37417651 78.99 SGD
In stock
1-2212 15.5 M5 5.9 9.2 4 19.5 311-2411 1Box(100PC) 1 TN5 37417642 69.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Used for car interior, processing
5
From Japan
On 2016-12-13 13:32:54
It is very easy to use and it is normal TN 6 but it can be used with confidence even where strength is required. If you are anxious about strength, you may be reinforced type, but I think that you can go with this if you are interior decoration of a car.
This review is about item#37417651.
Mounting parts to the body
5
From Japan
On 2016-10-04 22:19:59
Every time it is packed carefully, I am saved. It is an idea product that feels like reaching itchy places.
This review is about item#37417651.
To install a rod holder of a car of your choice
4
From Japan
On 2015-09-30 00:46:13
If the size is small with respect to the hole to be threaded, as the tightening the nut turns, it is a little regret that I had to make it a little larger size. However, the product itself is a substitute that can fulfill its role without problems. Although it is saved if you can purchase it in a smaller detail unit.
This review is about item#37417651.
Installation of over fenders etc. of modified cars
5
From Japan
On 2014-10-12 13:29:23
It was used for repair of existing processed goods. I hope there are variations in quantity.
This review is about item#37417633.
Used for iron plate with no foundation at door check installation
5
From Japan
On 2014-06-18 19:30:26
Because I used 2 packs, I knew that the condition of the product is good. I did not know about 100 bottles and it was very helpful for the price.
This review is about item#37417642.

Related Products