Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

LOBSTER Hand Riveter Rotary

3.50 (2)
Use Jaw
JS
Weight (g)
750
Overall Length (mm)
300
TRUSCO Part Number
338-2231
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 HR-005A 37129461 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Automobile sheet metal work
5
From Japan
On 2017-06-26 17:14:57
Chassis and exterior parts are suitable for reinforcement and repair of places where holes are made due to corrosion or the like. Since the head can rotate, even in a narrow place, work can be done efficiently and the products made by Robtex are durable products, lasting long.
This review is about item#37129461.
Repair of agricultural equipment etc. Connection of thin steel plate and steel material
2
From Japan
On 2017-06-20 21:59:39
I used about 50 hoppers for repair, but the nails after stopping disappeared without remaining inside. (About 5 times) Because the lever is too wide, you can not work with one hand. It opens too much and no power comes in. (Even if you can fasten it three or four times in two times, I would like you to reduce lever opening a little more. Even though it is a tool that can be used both vertically and horizontally with swinging heads it is easier to use whichever is smaller even in a narrow place?
This review is about item#37129461.

Related Products