Buy more than* S$200* and get FREE SHIPPING

SANKO Asahi Kasei Chemicals AP, Rotation and Blow

5.00 (3)
Specification
Rotation and blow type
...see all
Product Options
ADD TO CART
2014 TRUSCO Published Page Drilling Depth (mm) Outer Diameter (mm) Maximum Tensile Load (kN) Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Compatible Screw Drill Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Drilling Depth (mm) Outer Diameter (mm) Maximum Tensile Load (kN) Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Compatible Screw Drill Diameter (phi mm) Weight (g) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100 13 62 22.4 14.9 M12 ? W1 / 2, (deformed steel bar) D13 14.5, (deformed steel bar) 16.0 17.8 95 328-0969 1PC 1 AP-12 37131044 3.47 SGD
In stock
1-2196 200 20 193.3 81.7 54.4 M20W3/4,(deformedsteelbar)D19 24.022.0(irregularbladder)25.0 88.1 195 328-0985 1PC 1 AP-20 37131087 8.73 SGD
In stock
- - - - - - - - - - - 1PC 1 AP-10 37131026 2.36 SGD
In stock
- - - - - - - - - - - 1PC 1 AP-16 37131062 5.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Fixed mount
5
From Japan
On 2016-04-02 16:44:12
No particular problem because had been previously used.
This review is about item#37131026.
It is used when the hole is too large.
5
From Japan
On 2014-08-29 13:25:36
It cures quite Tending.
This review is about item#37131026.
To secure the anchor bolts to concrete
5
From Japan
On 2014-08-04 14:38:06
The product has been satisfied. Packing does not become two useless for not good enough (was broken) It seems to transport accident I wanted in the packaging that did little more care because they can be in the glass
This review is about item#37131062.

Related Products