Buy more than* S$200* and get FREE SHIPPING

SANKO Asahi Kasei Chemicals HP, Rotation, Blow, Film Tube

4.00 (4)
Specification
Rotation and blow type
...see all
Product Options
ADD TO CART
Drilling Depth (mm) TRUSCO Part Number Outer Diameter (mm) Maximum Tensile Load (kN) Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Capacity (cm3) Compatible Screw Drill Diameter (phi mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Drilling Depth (mm) TRUSCO Part Number Outer Diameter (mm) Maximum Tensile Load (kN) Short-term Allowable Tensile Load (kN [kgf]) Long-term Allowable Tensile Load (kN [kgf]) Capacity (cm3) Compatible Screw Drill Diameter (phi mm) Weight (g) Overall Length (mm) 2014 TRUSCO Published Page Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
200 133-1388 18.5 217 81.7 54.4 41.4 M20 W3 / 4, (deformed steel bar) D19 23.22, (deformed steel bar) 24 76.1 210 - 1PC 1 HP-20 37131166 6.44 SGD
In stock
130 133-1370 15 122 38.1 25.4 18.4 M16 W5 / 8, (deformed steel bar) D16 18, (deformed steel bar) 20 36.1 150 - 1PC 1 HP-16 37131141 4.36 SGD
In stock
100 133-1361 12 71 22.4 14.9 9.6 M12 ? W1 / 2, (deformed steel bar) D13 14, (deformed steel bar) 16 18.9 120 - 1PC 1 HP-12 37131123 2.75 SGD
In stock
90 133-1353 10.5 47 18 12 6.4 M10W3/8,(deformedsteelbar)D10 12,(irregularbladder)12 13.1 120 1-2197 1PC 1 HP-10 37131105 1.87 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Renovation
3
From Japan
On 2015-10-22 11:37:56
I would like to also buy if there is an opportunity.
This review is about item#37131141.
Anchor of machine installation
5
From Japan
On 2015-03-07 08:55:24
Reliable We continue to use the manufacturer's goods, but there is no trouble until now. Film tube as compared to the glass tube, is easy to handle.
This review is about item#37131141.
Housing reinforcement work
3
From Japan
On 2014-07-03 14:26:49
Although there is no because the manufacturer goods issue is about the product, in spite of the fact that the next day shipment, "will delay shipment since it has shipped crowded." In calm and come to send by e-mail funny. I want you described at the time from the beginning it takes time for delivery and purchase procedures.
This review is about item#37131105.
Installation of machinery
5
From Japan
On 2014-03-31 08:49:14
While it continues to use than before without a problem until now. Corner without extra purchase in bulk selling, price is also convinced.
This review is about item#37131123.

Related Products