Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Board Fastener

Purpose
Such as the installation of lighting equipment received shelves into the hollow wall.
2015 Trusco Published Pages
1 2192
2014 TRUSCO Published Page
1-2212
Outer Diameter (mm)
6.7
Nominal Designation of Screw
M4
Maximum Tensile Load (kN)
0.3 (at the time of gypsum board thickness 9.5mm)
Weight (g/pc)
11
Compatible Board Thickness (mm)
3-10
Screw Length (mm)
36
Pilot Hole Diameter (phi mm)
9
TRUSCO Part Number
252-6361
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(25PC) 1 B-409LP 37131263 18.75 SGD
In stock
ADD TO CART

Related Products