Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tap Sockets

Rotation Number min-1[r.p.m]
0-2600
Hex Shaft: Width Across Flat (mm)
6.35
Number of Blows (min-1 [times/min])
0-3200
Maximum Torque (N m)
120
Voltage (V)
12
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
2014 TRUSCO Published Page Material Specification Weight (g) TRUSCO Part Number Compatible Purpose 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2014 TRUSCO Published Page Material Specification Weight (g) TRUSCO Part Number Compatible Purpose 2015 Trusco Published Pages Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 24.0 342-7391 TP/STP-1060/1080 - - 1pc 1 BLH-5S 37131403 12.99 SGD
In stock
- - - 19.6 342-7382 TP/STP-845/870 - - 1pc 1 BLH-4S 37131446 12.99 SGD
In stock
1-2192 Steel Sockets for Tap Star 16.8 342-7374 TP/STP-645/660 Tap star construction dedicated 1 2169 1PC 1 BLH-3S 37131421 12.99 SGD
In stock
ADD TO CART

Related Products