Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Plug Less Anchor Stainless Steel

3.50 (2)
Purpose
For concrete, block, wood.
2014 TRUSCO Published Page
1-2203
Compatible Driver
Plus No.2
...see all>
Product Options
ADD TO CART
Weight (g) Length (mm) Material TRUSCO Part Number Nominal Diameter d (mm) Drilling Depth (mm) Mass (g/pack) Maximum Tensile Load (kN) Implantment Depth (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Length (mm) Material TRUSCO Part Number Nominal Diameter d (mm) Drilling Depth (mm) Mass (g/pack) Maximum Tensile Load (kN) Implantment Depth (mm) Pilot Hole Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
399 35 Stainlesssteel(SUS410) 259-5869 5 45 399 3.3 30 4.3 1Pack(100PC) 1 PP-5X35SP100 37131902 35.99 SGD
In stock
361 25 Stainless steel (SUS410) 259-5834 4 35 361 1.7 22 3.4 1Pack(200PC) 1 PP-4X25SP200 37131841 29.99 SGD
In stock
304 25 Stainless steel (SUS410) 259-5851 5 35 304 2.0 22 4.3 1Pack(100PC) 1 PP-5X25SP100 37131884 25.99 SGD
In stock
439 32 Stainless steel (SUS410) 259-5842 4 42 439 2.8 30 3.4 1Pack(200PC) 1 PP-4X32SP200 37131866 35.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Eaves and so forth
5
From Japan
On 2018-04-09 16:04:29
It worked well. It is as I thought \\\\\\\\\\\\
This review is about item#37131902.
Outdoor water heater mounting
2
From Japan
On 2016-11-21 17:57:40
It may be higher so I want you to make it rusty.
This review is about item#37131841.

Related Products