Buy more than* S$200* and get FREE SHIPPING

Torque Control Anchor Wedge

4.00 (1)
Caution
Maximum tensile load is the value of concrete strength FC21N/mm2.
Purpose
For concrete
Specification
Tightening system
...see all
Product Options
ADD TO CART
Maximum Tensile Load (kN) Maximum Attachment Thickness (mm) Torque (N, m) Effective Depth (mm) Screw Length (mm) Weight (g) Overall Length (mm) Drill Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Designation of Screw Maximum Shear Force (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Tensile Load (kN) Maximum Attachment Thickness (mm) Torque (N, m) Effective Depth (mm) Screw Length (mm) Weight (g) Overall Length (mm) Drill Diameter (phi mm) TRUSCO Part Number 2014 TRUSCO Published Page Nominal Designation of Screw Maximum Shear Force (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1Box(30PC) 1 TCW-1080 37417922 43.04 SGD
In stock
- - - - - - - - - - - - 1Box(25PC) 1 TCW-1290 37417676 54.35 SGD
In stock
- - - - - - - - - - - - 1Box(25PC) 1 TCW-1210 37417931 61.91 SGD
In stock
38.9 - (Standard construction) 100 (Embedded) more than 64 60 213.5 125 - 310-8252 1-2189 M16 57.5 1Box(10PC) 1 TCW-1612 37417965 53.85 SGD
In stock
23.0 70 (Standard construction) 50 (Embedded) more than 50 103 137.6 154 - 310-8228 1-2189 M12 31.8 1Box(25PC) 1 TCW-1215 37417956 89.21 SGD
In stock
10.3 5 (Standard construction) 15 (Embedded) more than 35 25 27.2 62 8 310-8261 1-2189 M8 11.7 1Box(50PC) 1 TCW-860 37417974 53.72 SGD
In stock
23.0 40 (Standard construction) 50 (Embedded) more than 50 73 118.6 124 - 310-8074 1-2189 M12 31.8 1Box(25PC) 1 TCW-1212 37417947 74.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Fixed sign
4
From Japan
On 2013-07-24 18:16:31
M8 of the shaft diameter is below the hole is also easy to understand because the M8. The diameter of the washer will be saved if a little large.
This review is about item#37417974.

Related Products