Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Self-Drilling Drywall Anchor

Purpose
For plaster board, plywood, chemical plate (8mm and less).
2015 Trusco Published Pages
1 2188
2014 TRUSCO Published Page
1-2209
Compatible Screw
4mm
Maximum Tensile Load (kN)
0.1 / 0.2 (at the time of gypsum board thickness 9.5mm when /12.5mm)
Head Size (phi mm)
15
Weight (g)
483
Length (mm)
25
TRUSCO Part Number
252-6417
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(100PC) 1 BT-4X25-P100 37132006 57.99 SGD
In stock
ADD TO CART

Related Products