Buy more than* S$200* and get FREE SHIPPING

Manual Nut Setter

4.50 (4)
2014 TRUSCO Published Page
1-2247
Weight (g)
640
Overall Length (mm)
279
...see all>
Product Options
ADD TO CART
Target Compatible Nut TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Target Compatible Nut TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminium stainless steel M6,M8,M10 293-8901 1PC 1 MN10A-L 37132986 399.99 SGD
In stock
Aluminium, steel and stainless steel M4,M5,M6 293-8910 1PC 1 MN10A-S 37133004 399.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
It is used for the tracking of the truck
3
From Japan
On 2015-03-09 15:01:49
MN - 10AS I am using, but the threaded mandrel of 4 mm has been damaged Did it be a part tan? Or can you order the steel made of flange
This review is about item#37132986.
It is used for press fitting of curry nut.
5
From Japan
On 2014-07-03 21:15:25
As for various ways to press fit the nail, I understood that the POP manual nut setter seems to be usable. Although it is currently used for press fitting for M5 and M6, it is very satisfactory because it can be pressed lightly. I got an optional nose piece for M5, but it is quite expensive though it is two parts.
This review is about item#37132986.
Race Vehicle Production
5
From Japan
On 2014-04-16 08:00:36
I think that there is nothing suitable for handling mandrels here. This product will correspond from M4 to M10 if you purchase additional mandrel.
This review is about item#37132986.
Race Vehicle Production
5
From Japan
On 2014-04-02 16:57:14
This is certain for big size and iron pop nuts. Since this mandrel is also expendable items, I would like a single mandrel to be treated as a monoterror.
This review is about item#37132986.

Related Products