Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Aluminum Eyelet Punch

5.00 (2)
Purpose
Reinforcement and repair of holes in belts, curtains, brushed, aprons and bags., Reinforcement and repair of holes in belts, curtains, brushed, aprons and bags.
2014 TRUSCO Published Page
1-2250
Inner Diameter (mm)
8
Compatible Tool
THP-KH THP-P THP-HP
Thickness (mm)
2.5
TRUSCO Part Number
352-3730
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THP-A8 37295492 25.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When displaying information on production
5
From Japan
On 2017-09-12 21:54:10
Because it is a magnet, the point that can be used any number of times, like the tape used in the past, has been improved, not being disposable.
This review is about item#37295492.
When displaying information on production
5
From Japan
On 2017-09-11 19:22:05
Because it is a magnet, the point that can be used any number of times, like the tape used in the past, has been improved, not being disposable.
This review is about item#37295492.

Related Products