Buy more than* S$200* and get FREE SHIPPING

Brass Eyelet Punch

Purpose
Highly decorative, document binds, suitable for stationery, bags, shoe repair, reinforcement, manufacturing etc., Highly decorative, document binds, suitable for stationery, bags, shoe repair, reinforcement, manufacturing etc.
2014 TRUSCO Published Page
1-2250
Dimension c (phi mm)
14.7
Mass (g/pack)
340
Dimensions a (mm)
7.4
Compatible Tool
THP-P THP-HP
Thickness (mm)
2.5
Ring Inner Diameter (phi mm)
8
Dimensions b (mm)
5.5
TRUSCO Part Number
352-3578
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 THP-B8 37295596 36.70 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products