Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Auto Hinge

5.00 (1)
Purpose
For indoor use
2015 Trusco Published Pages
1 1864
2014 TRUSCO Published Page
1-1762
Position
Pause / 85 deg 150 deg
Screw Holes Number
10
Compatible Door
Mass / 60kg or less, width x height x thickness (mm) / 900x2100x30 below
Installation Method
Sarah screw
Dimension D2 (mm)
32
Surface Processing
Baked melamine finish
Weight (kg)
2.3
Overall Length (mm)
198
Thickness (mm)
4
Width (mm)
120
Set Contents
Each one up and down x
...see all>
Product Options
ADD TO CART
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For the right 293-8715 1Set 1 143R-T 37133844 199.99 SGD
In stock
For the left 293-8693 1Set 1 143L-T 37133826 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting on iron door of trunk room
5
From Japan
On 2017-08-24 16:33:53
Since it has been replaced several times, I think that there is no problem in terms of handling.
This review is about item#37133844.

Related Products