Buy more than* S$200* and get FREE SHIPPING

MG Door Catcher Magnetic Gold

4.25 (4)
Dimensions (Width W x Height H) (mm)
56x20
Weight (g)
41
Color
Gold
TRUSCO Part Number
356-1283
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 NAKDOOR-00V 37134447 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
Door opening and closing
3
From Japan
On 2018-03-08 15:05:53
Installation was easy. I am worried slightly whether there is endurance. I think that range is acceptable because the price is price.
This review is about item#37134447.
For renovation work
5
From Japan
On 2015-03-10 06:56:37
It is easy to use this price at this price Even if the magnetic type is not instructed, it is OK to use it is pleasant It is beautiful and it seems to be happy
This review is about item#37134447.
Door stopper
4
From Japan
On 2014-11-30 15:55:26
I think that it is cheap and cute and inexpensive.
This review is about item#37134447.
Fixing the door
5
From Japan
On 2013-05-01 23:09:57
The size is moderate, it is ok if the design does not claim. Although the power of sticking is not powerful, it is enough to keep the open state. I intended to install it as described in the instructions, but the catch (state stuck with the magnet) became weak. The cause was the height position of the door side part. Regarding the height position, a guide that determines the position is attached and it is easy to position it, but I think that there is a tendency to go low. I got to stick well if I raised it about 1 mm. You had better try the best position before opening the pilot hole. Redoing is a bit tough.
This review is about item#37134447.

Related Products