Buy more than* S$200* and get FREE SHIPPING

Drop Bolt Latch, Stainless Steel

Dimensions C (mm)
12
Dimensions B (mm)
80
Dimensions a (mm)
47
Dimension H (mm)
4.5
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Dimensions D (mm) Dimensions A (mm) Dimension d (mm) Weight (g) Material TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Steel drop latch, inspection gate. 1-1769 150 47 150 280 Stainless steel (SUS304) 300-1776 1PC 1 TMO-150S 37295964 26.99 SGD
In stock
Steel drop latch, inspection gate. 1-1769 450 47 450 550 Stainless steel (SUS304) 300-1792 1PC 1 TMO-450S 37295982 42.99 SGD
In stock
Steel drop latch, inspection gate. 1-1769 100 47 100 235 Stainless steel (SUS304) 300-1768 1PC 1 TMO-100S 37295955 20.99 SGD
In stock
- - - - 300 400 - 300-1784 1PC 1 TMO-300S 37295973 33.99 SGD
In stock
ADD TO CART

Related Products