Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Double Slide Rail

5.00 (1)
Caution
Use in level, rating load will be 1/4 of indication.
Purpose
Computer, copier, measurement instrument, consumer electronics, steel furniture
2014 TRUSCO Published Page
1-1730
Height (mm)
35.3
Finishing Material
Steel (SPCC) Surface treatment: trivalent chromium-plated finish
Width (mm)
19.1
Specification
Can not be detached all three sets full extension type, positive stop type, drawer slide. For medium load.
...see all>
Product Options
ADD TO CART
Travel (mm) Slide Length(mm) Load Rating (N) TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Travel (mm) Slide Length(mm) Load Rating (N) TRUSCO Part Number Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
429 406.4 (Pair / vertical) 716 320-5487 - 1PC 1 C301-16 37134526 41.99 SGD
In stock
581 558.8 (Pair / vertical) 579 320-5517 - 1PC 1 C301-22 37134587 45.99 SGD
In stock
479 457.2 (Pair / vertical) 667 320-5495 - 1PC 1 C301-18 37134544 42.99 SGD
In stock
378 355.6 (Pair / vertical) 755 320-5479 - 1PC 1 C301-14 37134501 38.99 SGD
In stock
632 609.6 (Pair / vertical) 510 320-5525 - 1PC 1 C301-24 37134596 47.99 SGD
Shipped after 2018-04-27
327 304.8 (Pair / vertical) 785 320-5461 - 1PC 1 C301-12 37134483 36.99 SGD
In stock
530 508.0 (Pair / vertical) 637 320-5509 - 1PC 1 C301-20 37134562 43.99 SGD
In stock
683 660.4 (Pair / vertical) 471 320-5533 2.91 1PC 1 C301-26 37134614 51.99 SGD
Shipped after 2018-05-09
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used for cupboards
5
From Japan
On 2016-09-20 20:39:10
Approximately w800 one boiled rice cooker and toaster can be loaded and fully extended even if pulled out fully. Super margin, super smooth (^ ^)
This review is about item#37134501.

Related Products