Magnetic Catch
(1)
|
|
- Recommended Screw
- (For receiving plate) 2.7mm
- Adsorption Ability (N)
- 28
- Weight (g)
- 25
- Overall Length (mm)
- 47
Narrow by
* Products that meet your criteria are shown in
table below.
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
0 |
4 star
| |
1 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Fixed when closing door of smoked can (Easy opening and closing with magnet!)
From Japan
On 2017-12-21 10:03:51
With light door use, the magnet power is also strong, easy to install and handy!
Related Products