Buy more than* S$200* and get FREE SHIPPING

Magnetic Catch

4.67 (3)
2014 TRUSCO Published Page
1-1783
Recommended Screw
(Backing plate for) countersunk screws 2.7mm
Material (pivot bracket)
Steel
Adsorption Ability (N)
35
Weight (g)
23
Material (Body)
Polypropylene (PP)
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
Mounting Hole Dimension (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Dimension (mm) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Body)3.5x6longhole Brown 300-5356 1PC 1 TSM-71-BR 37296271 1.99 SGD
In stock
- White 300-5364 1PC 1 TSM-71-W 37296287 1.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Cabinet door
4
From Japan
On 2017-08-12 21:52:49
I think that it is still the highest if the strength of the magnet is possible.
This review is about item#37296287.
Production
5
From Japan
On 2015-11-23 17:25:52
I use cheap and purchase without problems
This review is about item#37296287.
Door stop of wooden furniture
5
From Japan
On 2015-09-22 13:55:11
Price is reasonable but adhesion is enough But I think the plastic part seems to be broken soon as it is pulled by magnetic force
This review is about item#37296271.

Related Products