Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Magnetic Catch

2015 Trusco Published Pages
1 1876
2014 TRUSCO Published Page
1-1783
Mounting Hole Dimension (mm)
(Body) 3.5x6.2 long hole
Recommended Screw
(For the receiving plate) countersunk screws 2.7mm
Material (pivot bracket)
Steel
Adsorption Ability (N)
35
Weight (g)
23
Material (Body)
ABS resin
Overall Length (mm)
50
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
300-5372 Tea 1PC 1 TSM-75P-BR 37296296 1.99 SGD
In stock
300-5381 White 1PC 1 TSM-75P-W 37296305 1.99 SGD
In stock
ADD TO CART

Related Products