Buy more than* S$200* and get FREE SHIPPING

Magnet Catch PP resin

4.00 (1)
Mounting Hole Dimension (mm)
(Body) 3.5 x 5 slot
Recommended Screw
(For receiving plate) 2.4mm
Adsorption Ability (N)
20
Weight (g)
12
Overall Length (mm)
40
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Brown 300-5135 1PC 1 TSM-10P-BR 37296314 0.77 SGD
Shipped after 2017-09-25
White 300-5143 1PC 1 TSM-10P-W 37296323 0.77 SGD
Shipped after 2017-09-25
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
On a do-it-yourself carpenter
4
From Japan
On 2014-04-12 13:37:16
I can use it conveniently. It is good that the price is low and usability is good.
This review is about item#37296323.

Related Products